DAYTON 45MW11 Booster Pump, 1 Stage, 1/3 HP, 120/240V AC, 27 psi Max. Pressure | CH9RXK

DAYTON 45MW11 Booster Pump, 1 Stage, 1/3 HP, 120/240V AC, 27 psi Max. Pressure

Item: CH9RXK Model: 45MW11
In Stock

Get it by Thursday, Jun 12

€635.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Pump
Amps7.5/3.4A
Best Efficiency Pressure19 psi
Booster Pump TypeBooster Pump
Compatible Discharge Pipe Size1 1/4"
Compatible Intake Pipe Size1 1/2"
Discharge Rotation90°
DutyContinuous
Duty CycleContinuous
Flow Rate @ 15 Psi38 GPM
Flow Rate @ 20 Psi28 GPM
For Media TypeWater
For Use WithNonflammable Liquids Compatible With Pump Component Materials
For Use With Potable SystemsNo
Frequency60 Hz
Housing MaterialCast Iron
Hp1/3 hp
Hp - Pumps1/3 hp
Impeller DesignClosed
Impeller MaterialStainless Steel
Impeller TypeClosed
IncludesManual
Intake And Discharge Size1 1/2", 1 1/4"
Intake Size1 1/2"
Max. Case Pressure100 psi
Max. Media Temp.200°F
Max. Motor Ambient Temp.149°F
Max. Rpm3450 RPM
Max. Suction Lift25 ft.
Media TypeWater
Min. Motor Ambient Temp.65°F
Motor Enclosure - PumpsOpen Dripproof
Motor Enclosure DesignOpen Dripproof
Mounting OrientationHorizontal
No. Of Stages1
Number Of Stages1
Number Of Stages - Pumps1
Overall Height8 3/4"
Overall Length15.13"
Overall Width6 1/2"
Pressure Boost (maximum)26 psi
PrimingManual
Pump Housing MaterialCast Iron
Pumping ApplicationGeneral Service In Farm, Liquid Transfer, Pressure Boosting, Water Supply
Seal MaterialBuna N, Carbon, Silicone Carbide, Stainless Steel
Self PrimingManual
Shut Off Pressure27 psi
Shut Off Pressure (maximum)27 psi
Stages1
Voltage115/230V AC
Wetted MaterialBuna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Wetted MaterialsBuna N, Carbon, Cast Iron, Ceramic, Stainless Steel , Carbon, Cast Iron, Ceramic, Stainless Steel

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)22.23
Ship length (cm)38.43
Ship width (cm)16.51
Country of OriginIN

Product Variants

ProductModelHpHousing MaterialMotor Enclosure DesignFor Use With Potable SystemsMin. Flow RateMax. Flow RateMax. Pressure BoostImpeller MaterialPrice
FLINT & WALLING CJ103071 Booster Pump 3/4 HP 1-Phase 115/230V | AB7FUW 22W740 CJ1030713/4 hpCast IronOpen DripproofNo1.5 GPM80 GPM-Brass€1,229.17
FLINT & WALLING CJ103073 Booster Pump 3/4 HP 3-Phase 208-230/460V | AB7FUX 22W741 CJ1030733/4 hpCast IronOpen DripproofNo1.5 GPM80 GPM-Brass€1,274.35
FLINT & WALLING CJ103101 Booster Pump 1 HP 1-Phase 115/230V | AB7FUY 22W742 CJ1031011 hpCast IronOpen DripproofNo1.5 GPM80 GPM-Brass€1,262.19
FLINT & WALLING CJ103151 Booster Pump 1-1/2 HP 1-Phase 115/230V | AB7FVA 22W744 CJ1031511 1/2 hpCast IronOpen DripproofNo1.5 GPM80 GPM-Brass€1,348.78
FLINT & WALLING CJ103201 Booster Pump 2 HP 1-Phase 115/230V | AB7FVC 22W746 CJ1032012 hpCast IronOpen DripproofNo1.5 GPM80 GPM-Brass€1,508.44
FLINT & WALLING CJ101B151AB Booster Pump 1-1/2 HP 1-Phase 115/230V | AB7FVG 22W753 CJ101B151AB1 1/2 hpCast IronOpen DripproofNo1.5 GPM51 GPM-Brass€2,020.48
FLINT & WALLING CJ101B153AB Booster Pump 1-1/2 HP 208-230/460V | AB7FVH 22W755 CJ101B153AB1 1/2 hpCast IronOpen DripproofNo1.5 GPM51 GPM-Brass€2,049.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45MW11 Booster Pump, 1 Stage, 1/3 HP, 120/240V AC, 27 psi Max. Pressure
€635.99 /unit