Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 45J504 Blower 7-3/4 Inch Wheel Aluminium | AD6HPQ

DAYTON 45J504 Blower 7-3/4 Inch Wheel Aluminium

Item: AD6HPQ Model: 45J504
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€779.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
AssemblyUnassembled
Bearing TypeBall
Blower Rpm3450 RPM
Dba @ 5 Ft.74 dBA
Depth16"
Discharge Height3"
Discharge PositionBottom Horizontal
Discharge Width3"
Drive TypeDirect Drive
For Air TypeDusty
For Ventilation TypeExhaust
Height13 7/8"
Housing ColorNatural
Housing MaterialAluminum
Includes MotorNo
Inlet Dia.4"
Inlet Diameter4"
Max. Airflow252 CFM
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Max. Motor Hp1/2 hp
Min. Airflow157 CFM
No. Of Inlets1
Number Of Discharge Positions8
Outlet Dia.Not Applicable
Outlet Height3"
Outlet ShapeSquare
Outlet Width3"
Overall Depth16"
Overall Height13 7/8"
Overall Width11"
RotationCW
Sound Level74 dBA
TypeLess Motor
Wheel Dia.7 3/4"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width7 3/4"
Width11"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)29.85
Ship length (cm)24.13
Ship width (cm)35.24
HS code8414901040
Country of OriginUS

Product Variants

ProductModelHousing MaterialRotationWheel MaterialInlet Dia.Outlet HeightOutlet WidthMax. Inlet Temp.Sound LevelPrice
DAYTON 45J497 Blower 7-3/4 Inch Wheel Stainless Steel | AD6HPJ 45J497Stainless SteelCWAluminum4"3"3"180°F74 dBA€2,534.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45J504 Blower 7-3/4 Inch Wheel Aluminium
€779.80 /unit