Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 45J499 Blower 9 Inch Wheel Stainless Steel | AD6HPL

DAYTON 45J499 Blower 9 Inch Wheel Stainless Steel

Item: AD6HPL Model: 45J499
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,043.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Bearing TypeBall
Blower Rpm3450 RPM
Dba @ 5 Ft.77 dBA
Depth20 3/4"
Height15 3/4"
Housing MaterialStainless Steel
Inlet Dia.5"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Outlet Height3 1/2"
Outlet Width3 1/2"
RotationCW
Sound Level77 dBA
TypeLess Motor
Wheel Dia.9"
Wheel MaterialAluminum
Wheel Width9"
Width12 1/8"
AssemblyUnassembled
Discharge PositionBottom Horizontal
Drive TypeDirect Drive
For Air TypeDusty
For Ventilation TypeExhaust
Housing ColorNatural
Housing Material FinishNatural
Inlet Diameter5"
Maximum Airflow437 CFM
Maximum Fan Speed3450 RPM
Minimum Airflow173 CFM
Outlet ShapeSquare
Overall Depth20 3/4"
Overall Height15 3/4"
Overall Width12 1/8"
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter9"
Wheel TypeRadial

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)34.61
Ship length (cm)32.7
Ship width (cm)39.69
HS code8414901040
Country of OriginUS

Product Variants

ProductModelHousing MaterialRotationWheel MaterialInlet Dia.Outlet HeightOutlet WidthMax. Inlet Temp.Sound LevelPrice
DAYTON 45J498 Blower 9 Inch Wheel Stainless Steel | AD6HPK 45J498Stainless SteelCWAluminum5"3 1/2"3 1/2"180°F77 dBA€2,496.00
DAYTON 45J505 Blower 9 Inch Wheel Aluminium | AD6HPR 45J505AluminumCWAluminum5"3 1/2"3 1/2"180°F77 dBA€1,090.35
DAYTON 45J506 Blower 9 Inch Wheel Aluminium | AD6HPT 45J506AluminumCWAluminum5"3 1/2"3 1/2"180°F77 dBA€1,156.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45J499 Blower 9 Inch Wheel Stainless Steel
€3,043.99 /unit