DAYTON 45C677 Louver Flange Kit 60 x 60 In | AD6FMK

DAYTON 45C677 Louver Flange Kit 60 x 60 In

Item: AD6FMK Model: 45C677
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€145.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLouver Flange Kit
Height1 1/2"
IncludesMounting Hardware
Length62 1/2"
MaterialAluminum , Extruded Aluminum
Overall Height1 1/2"
Overall Length62 1/2"
Overall Width62 1/2"
Rough Opening Height60"
Rough Opening Width60"
Width62 1/2"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)3.81
Ship length (cm)158.75
Ship width (cm)158.75
HS code7610900080
Country of OriginUS

Product Variants

ProductModelMaterialHeightPrice
DAYTON 33W754 Louver Flange Kit 18 x 18 | AC6HDG 33W754Extruded Aluminum1 1/2"€59.36
DAYTON 33W755 Louver Flange Kit 24 x 24 | AC6HDH 33W755Extruded Aluminum1 1/2"€65.43
DAYTON 33W756 Louver Flange Kit 24 x 36 | AC6HDJ 33W756Extruded Aluminum1 1/2"€74.80
DAYTON 33W757 Louver Flange Kit 30 x 30 | AC6HDK 33W757Extruded Aluminum1 1/2"€73.32
DAYTON 33W758 Louver Flange Kit 36 x 24 | AC6HDL 33W758Extruded Aluminum1 1/2"€73.32
DAYTON 33W759 Louver Flange Kit 36 x 36 | AC6HDM 33W759Extruded Aluminum1 1/2"€80.43
DAYTON 33W760 Louver Flange Kit 36 x 48 | AC6HDN 33W760Extruded Aluminum1 1/2"€92.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45C677 Louver Flange Kit 60 x 60 In
€145.53 /unit