DAYTON 45C676 Louver Flange Kit 54 x 54 In | AD6FMJ

DAYTON 45C676 Louver Flange Kit 54 x 54 In

Item: AD6FMJ Model: 45C676
In Stock

Get it by Friday, Jun 13

€135.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLouver Flange Kit
Height1 1/2"
IncludesMounting Hardware
Length56 1/2"
MaterialAluminum , Extruded Aluminum
Overall Height1 1/2"
Overall Length56 1/2"
Overall Width56 1/2"
Rough Opening Height54"
Rough Opening Width54"
Width56 1/2"
Compatible With Grainger Part Number45C670, 45C673

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)3.81
Ship length (cm)143.51
Ship width (cm)143.51
HS code7610900080
Country of OriginUS

Product Variants

ProductModelMaterialHeightPrice
DAYTON 33W754 Louver Flange Kit 18 x 18 | AC6HDG 33W754Extruded Aluminum1 1/2"€59.36
DAYTON 33W755 Louver Flange Kit 24 x 24 | AC6HDH 33W755Extruded Aluminum1 1/2"€65.43
DAYTON 33W756 Louver Flange Kit 24 x 36 | AC6HDJ 33W756Extruded Aluminum1 1/2"€74.80
DAYTON 33W757 Louver Flange Kit 30 x 30 | AC6HDK 33W757Extruded Aluminum1 1/2"€73.32
DAYTON 33W758 Louver Flange Kit 36 x 24 | AC6HDL 33W758Extruded Aluminum1 1/2"€73.32
DAYTON 33W759 Louver Flange Kit 36 x 36 | AC6HDM 33W759Extruded Aluminum1 1/2"€80.43
DAYTON 33W760 Louver Flange Kit 36 x 48 | AC6HDN 33W760Extruded Aluminum1 1/2"€92.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45C676 Louver Flange Kit 54 x 54 In
€135.58 /unit