Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 453R93 AC Gearmotor, 16 RPM, 67 Inch lbs. Max. Torque, Single, CW/CCW | CH9NGJ

DAYTON 453R93 AC Gearmotor, 16 RPM, 67 Inch lbs. Max. Torque, Single, CW/CCW

Item: CH9NGJ Model: 453R93
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€559.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
ApplicationAgriculture, Conveyors, Food And Beverage Equipment, Industrial Machinery, Packaging
Base To Center Of Shaft2.07"
Bearing TypeBall on Motor, Sleeve on Case
Brake TypeNone
Capacitor RequiredYes
Compatible Capacitor2MDV4
Frequency50/60 Hz
Full Load Current0.52A
Gear MaterialNylon, Sintered Steel
Gear Ratio106:1
Gear TypeHelical (1st Stage), Spur (Subsequent Stages)
Housing MaterialDie Cast Aluminum
Housing Material FinishPowder Coated
Input Horsepower0.55 hp
Inverter RatedNo
Keyway Depth1/8"
Keyway TypeFlat
Keyway Width3/16"
Length Less Shaft6.33"
LubricationGrease
Maximum Ambient Temperature104°F
Maximum Torque67 lbs.-in.
Motor EnclosureTotally Enclosed Nonventilated
Motor Insulation ClassClass F
Motor TypePermanent Split Capacitor
Mount Hole Center-to-center Length2.64"
Mount Hole Center-to-center Width2.64"
Mount TypeAny Position
Mounting OrientationAny Angle
Nameplate Speed16 RPM
No Load Speed16 RPM
Number Of Output Shafts1
Operating Voltage115V AC
Output Shaft Diameter1/2"
Output Shaft Length1 1/16"
Overall Height3 1/2"
Overall Length6.99"
Overall Width3 9/25"
Overhung Load Capacity50 lbs.-ft.
PhaseSingle
RotationCW/CCW
Seal TypeSpring Loaded
Service Factor1
Shaft OrientationParallel
StandardsC-UL RECOGNIZED, UL RECOGNIZED
Starting Torque139 lbs.-in.
Thermal ProtectionNone

Shipping Info:

Ship weight (kg) 2.7495
Ship height (cm)8.89
Ship length (cm)20.08
Ship width (cm)8.53
Country of OriginUS

Product Variants

ProductModelShaft OrientationMounting OrientationGear RatioNameplate Rpm RangeOperating VoltageBrake TypeRotationInverter RatedPrice
DAYTON 4FDY4 Ac Gearmotor 30 Rpm Tefc 208-230/460v | AD7LME 4FDY4Right AngleAny Angle57:116-30 RPM208-230/460V AC-Reversible-€2,217.57
DAYTON 4FDY5 Ac Gearmotor 45 Rpm Tefc 208-230/460v | AD7LMF 4FDY5Right AngleAny Angle37:131-50 RPM208-230/460V AC-Reversible-€2,814.36
DAYTON 4FDY6 Ac Gearmotor 68 Rpm Tefc 208-230/460v | AD7LMG 4FDY6Right AngleAny Angle25:151-75 RPM208-230/460V AC-Reversible-€2,362.48
DAYTON 4FDY8 Ac Gearmotor 30 Rpm Tefc 208-230/460v | AD7LMH 4FDY8Right AngleAny Angle57:116-30 RPM208-230/460V AC-Reversible-€2,157.61
DAYTON 4FDZ4 Ac Gearmotor 157 Rpm Ofc 208-230/460vac | AD7LMN 4FDZ4ParallelHorizontal11:1151-200 RPM208-230/460V AC-Reversible-€1,444.83
DAYTON 4Z384 Ac Gearmotor 27 Rpm Tefc 208-230/460v | AE2QVU 4Z384ParallelAny Angle64:116-30 RPM208-230/460V ACAdaptable To 2LYV2ReversibleNo€1,246.39
DAYTON 4Z385 Ac Gearmotor 40 Rpm Tefc 208-230/460v | AE2QVV 4Z385ParallelAny Angle43:131-50 RPM208-230/460V ACAdaptable To 2LYV2ReversibleNo€1,087.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 453R93 AC Gearmotor, 16 RPM, 67 Inch lbs. Max. Torque, Single, CW/CCW
€559.81 /unit