DAYTON 44YV24 Transformer, Three Phase AC/208V AC Wye, Aluminum, Floor, 60 Hz | CJ3QBZ

DAYTON 44YV24 Transformer, Three Phase AC/208V AC Wye, Aluminum, Floor, 60 Hz

Item: CJ3QBZ Model: 44YV24
In Stock

Get it by Friday, Jun 13

€4,655.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThree Phase Transformer
Depth16 1/2"
Enclosure MaterialSteel
Frequency60 Hz
Height30"
Knockout Size - TransformerNo Knockout
Outdoor Rated - TransformerNo
Va Rating - Transformer30 kVA
Voltage Function - TransformerStep Down, Step Up
Width23"
Winding Material - TransformerAluminum
ColorASA 61 Gray
Enclosure FinishPolymer Polyester Powder Coating
Includes KnockoutsNo Knockouts
Input Voltage432/444/456/468/480/492/504V AC
Ip RatingIP54
Mounting LocationFloor
Nema Enclosure Rating2
Output Voltage120/208V AC
Overall Depth21.13"
Overall Height36.88"
Overall Width24.88"
PhaseThree
Power Rating30 kVA
Sound Level45 dbA
StandardsDOE 2016 COMPLIANT, ROHS, UL LISTED
Temperature Rise150°C
Voltage FunctionStep Down
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 192.15
Ship height (cm)76.2
Ship length (cm)41.91
Ship width (cm)58.42
Country of OriginMX

Product Variants

ProductModelHeightDepthInput VoltageEnclosure RatingWinding MaterialTemp. RiseEnclosure MaterialPhasePrice
DAYTON 44YV13 Transformer, 480V Input Voltage, 112 Kva, 3 Phase | CH6JWX 44YV13 44YV1346.58"23"480V ACNEMA.pngAluminum150°CSteel3€10,373.46
DAYTON 44YV17 Transformer, Three Phase, 277V AC/480V AC Wye, Aluminum, Floor | CJ3QBK 44YV1739"22"----Steel-€8,947.19
DAYTON 44YV03 Transformer, Three Phase AC/208V AC Wye | CJ3QBL 44YV0315.9"10"----Steel-€2,250.57
DAYTON 44YV09 Transformer, Three Phase AC/208V AC Wye, Aluminum | CJ3QBM 44YV0930"16 1/2"----Steel-€4,894.34
DAYTON 44YV26 Transformer, Three Phase AC/208V AC Wye, Aluminum, Floor, 60 Hz | CJ3QBN 44YV2639"22"----Steel-€8,579.58
DAYTON 44YU98 Transformer, Three Phase, 240V AC Delta | CJ3QBP 44YU9815.9"10"----Steel-€2,361.11
DAYTON 44YV18 Transformer, Three Phase AC/208V AC Wye | CJ3QBQ 44YV1830"10 1/2"----Steel-€4,067.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 44YV24 Transformer, Three Phase AC/208V AC Wye, Aluminum, Floor, 60 Hz
€4,655.89 /unit