Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 425Z71 Lever Chain Hoist, 1100 lbs. Load Capacity, 6 19/64 Inch Lever Length | CJ2RLD

DAYTON 425Z71 Lever Chain Hoist, 1100 lbs. Load Capacity, 6 19/64 Inch Lever Length

Item: CJ2RLD Model: 425Z71
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€426.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Body Depth3 15/16"
Body FinishPowder Coated
Body MaterialAluminum
Body Width3 3/16"
Brake TypeDouble Pawl, Weston Style
ChainZinc Plated
Chain FinishZinc Plated
Chain MaterialAlloy Steel
ColorSilver
For Max. Beam Flange HeightNot Applicable
For Max. Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Min. Beam Flange WidthNot Applicable
For Outdoor UseYes
Head Room9 13/16"
Hook Opening29/32"
IncludesSafety Latch Kit, Tool Bag
Includes BrakeBrake Included
Includes ClutchClutch Included
Lever Length6 5/16"
Lifting Hook MaterialAlloy Steel
Lifting Hook Opening Width7/8"
Lifting Hook TypeHook With Safety Latch
Maximum Pulling CapacityNot Applicable
Min. Between Hooks9 27/32"
Minimum Retracted Length9 13/16"
Mounting TypeHook Mounted - No Trolley
Number Of Load Chains1
Number Of Reeves1
Operating PositionVertical
Overload ProtectionNo
Overload Protection IncludedNo
Power SourceLever
Resistance PropertiesNot Applicable
Chain GradeGrade 100
FeaturesDual-Stage Reduction Gearing, The Top and Bottom Hooks Rotate 360° and Open Slowly without Fracturing Under Overloads
Headroom9 13/16"
Included ComponentsCarrying Case, Safety Latch Kit
Lift Length10 ft.
Lifting Capacity1100 lbs.
Manufacturer's Warranty Length1 yr.
Mount TypeHook Mounted - No Trolley
Pull Force To Lift Rated Load53 lbs.
StandardsASME B30.21-2014, ASME HST-3 1999 R2010
Tonnage - Lifting Capacity0.5 ton.

Shipping Info:

Ship weight (kg) 3.573
Country of OriginCN

Product Variants

ProductModelHook OpeningOverload Protection IncludedLever LengthBody MaterialBody DepthBody WidthColorLift LengthPrice
DAYTON 3TP92 Lever Chain Hoist 1650 Lb. 10 Feet Lift | AD2RLE 3TP9229/32"No10 7/16"Steel5 13/16"4 3/4"Silver10 ft.€491.24
DAYTON 3TP93 Lever Chain Hoist 1650 Lb. 20 Feet Lift | AD2RLF 3TP9329/32"No10 7/16"Steel5 13/16"4 3/4"Silver20 ft.€435.20
DAYTON 3TP95 Lever Chain Hoist 3300 Lb. 10 Feet Lift | AD2RLH 3TP951 7/64"No16 3/8"Steel6 1/2"5 9/16"Silver10 ft.€436.45
DAYTON 3TP96 Lever Chain Hoist 3300 Lb. 20 Feet Lift | AD2RLJ 3TP961 7/64"No16 3/8"Steel6 1/2"5 9/16"Silver20 ft.€551.23
DAYTON 3TP98 Lever Chain Hoist 6600 Lb. 10 Feet Lift | AD2RLL 3TP981 29/64"No16 1/2"Steel7 11/16"7"Silver10 ft.€665.31
DAYTON 3TP99 Lever Chain Hoist 6600 Lb. 20 Feet Lift | AD2RLM 3TP991 29/64"No16 1/2"Steel7 11/16"7"Silver20 ft.€703.32
DAYTON 4ZX44 Lever Chain Hoist 1650 Lb. Lift 10 Feet | AE2XYY 4ZX4429/32"No12 3/16"Steel5 15/16"5 5/16"Red10 ft.€621.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 425Z71 Lever Chain Hoist, 1100 lbs. Load Capacity, 6 19/64 Inch Lever Length
€426.86 /unit