Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 40GT80 Sensor Utility Pump 1/4HP 120V 50 FeetCord | AH9LET

DAYTON 40GT80 Sensor Utility Pump 1/4HP 120V 50 FeetCord

Item: AH9LET Model: 40GT80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Utility Pump
Amps2.5A
Base MaterialThermoplastic
Bearing TypeBall
Body Dia.6"
Body MaterialPlastic , Thermoplastic
Cord Length50 ft.
Cord Length - Pumps50 ft.
Cord Size18 AWG
Cord TypeSJTW
Diameter6"
Discharge Dia.1 1/4"
Discharge GenderMale
DutyContinuous
Duty CycleContinuous
Flow Rate @ 10 Ft.22 GPM
Flow Rate @ 10 Ft. Of Head22 GPM
Flow Rate @ 15 Ft. Of Head12 GPM
Flow Rate @ 20 Ft.0 GPM
Flow Rate @ 5 Ft.30 GPM
Flow Rate @ 5 Ft. Of Head30 GPM
For Use WithNonflammable Liquids Compatible With Pump Materials
Frequency60 Hz
HandleYes
Height11 3/4"
Housing MaterialThermoplastic
Hp1/4 hp
Impeller MaterialThermoplastic
Impeller Material - PumpsThermoplastic
Includes50 Ft. Cord
Input Phase Ac1
Insulation ClassClass B
Length9 3/5"
Max. Dia.3/32"
Max. Dia. Solids3/32"
Max. Flow Rate @ 15 Ft.12 GPM
Max. Head20 ft.
Max. Head - Pumps20 ft.
Max. Media Temp.104°F
Max. Solid Dia.3/32"
Min. Sump Pit Dia.6 3/4"
Min. Water Depth6 3/4"
Motor TypePermanent Split Capacitor
Outlet Size1 1/4"
Outlet TypeMNPT
Overall Height11 3/4"
Phase1
Pump Body MaterialThermoplastic
Rpm3450 RPM
Seal MaterialBuna N
Shaft SealBuna N
Switch ActuationSensor
Switch TypeElectric , Electronic
Switch Type - PumpsElectric
Thermal ProtectionYes
Voltage120V AC
Voltage - Pumps120V AC
Width7 9/16"
Width At Widest Point7 45/64"
Flow Rate @ 20 Ft. Of Head0 GPM
Max. Diameter Solids3/32"
Rated Voltage120V AC
Shaft Seal Material - PumpsBuna N

Shipping Info:

Ship weight (kg) 5.085
Ship height (cm)32
Ship length (cm)24.38
Ship width (cm)19.81
Country of OriginTW

Product Variants

ProductModelBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadSwitch ActuationMax. Dia. SolidsPrice
RULE A53S Pump Sensor Utility 1/4 Hp 110v | AD2GCU 3P993 A53SAcetal110V AC21 GPM12 GPM8 ft.15 ft.Sensor3/32"€279.15
DAYTON 3YU64 Pump Utility 1/4 Hp | AD3FJM 3YU64Stainless Steel115V AC19 GPM13 GPM15 ft.23 ft.No Switch Included1/8"€341.30
LITTLE GIANT PUMPS 14942735 Utility Pump, 1/4 Hp | BQ7ZRM 14942735Thermoplastic115V AC1920 GPH1440 GPH10 ft.21 ft.---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 40GT80 Sensor Utility Pump 1/4HP 120V 50 FeetCord
€298.42 /unit