Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3ZN34 Coupling Rigid Steel | AD3JTP

DAYTON 3ZN34 Coupling Rigid Steel

Item: AD3JTP Model: 3ZN34
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.3/4"
Bore Diameter 13/4"
Bore Diameter 23/4"
Bore TypeRound
Clearance Diameter1 16/25"
Coupling Material FinishBlack Oxide
Different Bore SizesNo
FinishBlack Oxide
Keyway Depth 1Not Applicable
Keyway Depth 2Not Applicable
Keyway Width 1Not Applicable
Keyway Width 2Not Applicable
Machined FromBar Stock
MaterialCarbon Steel , Steel
Material - CouplingsSteel
Max. Bore Dia.Not Applicable
Max. Torque1950 lbs.-in.
Minimum Bore DiameterNot Applicable
Outside Dia.1 1/2"
Overall Length2 1/4"
ProvidesExtra Holding Power For Higher Load Applications Without Marring Shafts
Shaft Locking TypeClamp On
System Of MeasurementInch
TypeOne Piece Clamp, Without Keyway
With Keyway / Without KeywayWithout Keyway
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)5.33
Ship width (cm)2.54
HS code8483608000
Country of OriginCN

Product Variants

ProductModelShaft Locking TypeBore Diameter 1Bore Diameter 2Overall LengthBore Dia.Max. TorqueFinishBore TypePrice
DAYTON 3ZN29 Coupling Rigid Steel | AD3JTJ 3ZN29Clamp On1/4"1/4"1 1/8"1/4"25 lbs.-in.Black OxideRound€18.16
DAYTON 3ZN30 Coupling Rigid Steel | AD3JTK 3ZN30Clamp On5/16"5/16"1 1/8"0.312"60 lbs.-in.Black OxideRound€14.87
DAYTON 3ZN31 Coupling Rigid Steel | AD3JTL 3ZN31Clamp On3/8"3/8"1 3/8"3/8"190 lbs.-in.Black OxideRound€18.68
DAYTON 3ZN32 Coupling Rigid Steel | AD3JTM 3ZN32Clamp On1/2"1/2"1 3/4"1/2"490 lbs.-in.Black OxideRound€44.53
DAYTON 3ZN33 Coupling Rigid Steel | AD3JTN 3ZN33Clamp On5/8"5/8"2"5/8"940 lbs.-in.Black OxideRound€27.63
DAYTON 3ZN35 Coupling Rigid Steel | AD3JTQ 3ZN35Clamp On7/8"7/8"2 1/2"7/8"2280 lbs.-in.Black OxideRound€32.61
DAYTON 3ZN36 Coupling Rigid Steel | AD3JTR 3ZN36Clamp On1"1"3"1"2600 lbs.-in.Black OxideRound€45.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3ZN34 Coupling Rigid Steel
€43.30 /unit