Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3ZN06 Shaft Arbor 3/8-24rh | AD3JRN

DAYTON 3ZN06 Shaft Arbor 3/8-24rh

Item: AD3JRN Model: 3ZN06
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Arbor
Fits Shaft Dia.3/8"
For Use WithSmaller Fractional Horsepower Motors
IncludesFlanged Washers, Hex Nut
Overall Length2"
Setscrew TypeSocket
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size3/8"-24
TypeSmall
Washer O.d.1 1/4"
ApplicationMounting Various Buffing And Finishing Wheels On Electric Motors
Maximum Wheel Width1/2"
Shaft RotationCounter Clockwise

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.06
Ship length (cm)1.27
Ship width (cm)5.59
HS code8503009520
Country of OriginCN

Product Details:

    • Max. Wheel Width (In.) (1/2)
    • Setscrew Type (Socket, Locks Arbors Securely to Shaft)

Product Variants

ProductModelThread SizeThread LengthOverall LengthFits Shaft Dia.TypeWasher O.d.Thread DirectionPrice
DAYTON 3ZN03 Shaft Arbor 1/2-20rh | AD3JRK 3ZN031/2"-202 1/2"4.062"3/8"Extra Long1 1/2"Right Hand€19.74
DAYTON 3ZN04 Shaft Arbor 3/8-24rh | AD3JRL 3ZN043/8"-241 1/8"2"1/4"Small1 1/4"Right Hand€12.43
DAYTON 3ZN05 Shaft Arbor 3/8-24rh | AD3JRM 3ZN053/8"-241 1/8"2"0.312"Small1 1/4"Right Hand€14.89
DAYTON 3ZN07 Shaft Arbor 1/2-20rh | AD3JRP 3ZN071/2"-202 1/2"4.062"1/2"Extra Long1 1/2"Right Hand€19.74
DAYTON 3ZN08 Shaft Arbor 1/2-20rh | AD3JRQ 3ZN081/2"-202 1/2"4.062"5/8"Extra Long1 1/2"Right Hand€14.56
DAYTON 3ZN09 Shaft Arbor 3/8-24lh | AD3JRR 3ZN093/8"-241 1/8"2"1/4"Small1 1/4"Left Hand€13.39
DAYTON 3ZN10 Shaft Arbor 3/8-24lh | AD3JRT 3ZN103/8"-241 1/8"2"0.312"Small1 1/4"Left Hand€13.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3ZN06 Shaft Arbor 3/8-24rh
€16.74 /unit