Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3YU73 Sump Pump 1/2 Hp 1-1/4 Npt 10 Feet | AD3FJX

DAYTON 3YU73 Sump Pump 1/2 Hp 1-1/4 Npt 10 Feet

Item: AD3FJX Model: 3YU73
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€506.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sump Pump
Alarm IncludedNo
Amps2.9A
Base MaterialPolypropylene
Bearing TypeLubricated Ball
Body Dia.9"
Body MaterialStainless Steel
Cord Length10 ft.
Cord Length - Pumps10 ft.
Dia.9"
Diameter9"
Discharge Dia.1 1/4"
Discharge GenderMale
Discharge Size1 1/4"
Discharge TypeMNPT
DutyContinuous
Duty CycleContinuous
Flow Rate @ 10 Ft.35 GPM
Flow Rate @ 10 Ft. Of Head35 GPM
Flow Rate @ 15 Ft. Of Head25 GPM
Flow Rate @ 20 Ft.12 GPM
Flow Rate @ 20 Ft. Of Head12 GPM
Flow Rate @ 5 Ft.42 GPM
Flow Rate @ 5 Ft. Of Head42 GPM
Frequency60 Hz
Gauge18 AWG
Housing MaterialStainless Steel
Hp1/2 hp
Impeller MaterialPolyamide
Impeller Material - PumpsPolyamide
Max. Flow Rate @ 15 Ft.25 GPM
Max. Head25 ft.
Max. Head - Pumps25 ft.
Max. Liquid Temp.104°F
Max. Solid Dia.1/4"
Mechanical SealBuna N
Mechanical Seal MaterialBuna N
Min. Sump Pit Dia.12"
Nec Cord DesignationSJTW
No. Of Conductors3
Off Point2 9/16"
On Point6 13/64"
Overall Height12 7/8"
Pump Body MaterialStainless Steel
Shaft MaterialBuna N
Shaft Seal MaterialBuna N
Switch ActuationVertical Float
Switch Electrical ConnectionPiggyback
Switch TypeVertical
Switch Type - PumpsVertical
Top MaterialPolypropylene
Voltage115V AC
Voltage - Pumps120V AC

Shipping Info:

Ship weight (kg) 4.9725
Ship height (cm)39.37
Ship length (cm)27.94
Ship width (cm)22.1
HS code8413702004
Country of OriginCN

Product Variants

ProductModelHpVoltageSwitch ActuationSwitch Electrical ConnectionBase MaterialCord LengthMax. HeadImpeller MaterialPrice
DAYTON 1APP1 Sump Pump 1/3 Hp 1-1/2 Npt 20 Feet | AA8XWD 1APP11/3 hp120V ACDual Micro ReedPiggybackCast Iron13 ft.30 ft.Polycarbonate€494.74
DAYTON 1APP2 Sump Pump 1/2 Hp 2 Npt 33ft Max Ss | AA8XWE 1APP21/2 hp120V ACDual Micro ReedPiggybackCast Iron13 ft.33 ft.Polycarbonate€610.23
DAYTON 1XHV6 Sump Pump 1/3 Hp 1-1/2 Npt 10 Feet | AB4ETB 1XHV61/3 hp120V ACNo Switch IncludedNo Switch IncludedCast Iron13 ft.29 ft.Polymer€178.71
DAYTON 1XHV7 Sump Pump 1/2 Hp 2 Npt 36ft Max Al | AB4ETC 1XHV71/2 hp120V ACNo Switch IncludedNo Switch IncludedCast Iron10 ft.32 ft.Polymer€435.48
DAYTON 3BB68 Sump Pump 1/3 Hp 1-1/2 Npt 10 Feet | AC8LCT 3BB681/3 hp120V ACTether FloatPiggybackCast Iron10 ft.30 ft.Cast Iron€251.45
DAYTON 3BB69 Sump Pump 1/2 Hp 1-1/2 Npt 10 Feet | AC8LCU 3BB691/2 hp120V ACTether FloatPiggybackCast Iron10 ft.30 ft.Cast Iron€329.81
DAYTON 3BB70 Sump Pump 1/3 Hp 1-1/2 Npt 10 Feet | AC8LCV 3BB701/3 hp120V ACVertical FloatPiggybackCast Iron10 ft.30 ft.Cast Iron€274.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3YU73 Sump Pump 1/2 Hp 1-1/4 Npt 10 Feet
€506.00 /unit