Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 3XA84 Dc Gearmotor 180 Rpm 90v Tenv | AD2ZQV

DAYTON 3XA84 Dc Gearmotor 180 Rpm 90v Tenv

Item: AD2ZQV Model: 3XA84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€735.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeOversized Ball
Brush TypeExternally Replaceable
FinishBlack Gloss Powder Coat
Full Load Amps2.33A
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear MaterialBronze Alloy, Hardened Steel , Bronze, Hardened Steel Worm
Gear Ratio101 , 10:1
Gear TypeWorm
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationRight Angle
Housing MaterialDie Cast Aluminum
Input Hp1/4 hp
Insulation ClassClass F
Keyway Size3/16" x 1"
LubricationPermanent Heavy Fluid Gear Oil
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated , Totally Enclosed Nonventilated
Motor TypePermanent Magnet DC
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm180 RPM
Output Shaft Dia.5/8"
Output Shaft Length1 1/2"
Overhung Load175 lbs.
Replaceable Motor BrushesYes
Reversible Shaft OutputNo , Yes
RotationReversible
Rpm Range151-200 RPM
SealsLip Type On Input, Output Shaft
Shaft Dia.5/8"
Shaft Length1 1/2"
Shaft OrientationRight Angle
Tachometer FeedbackYes
Thermal ProtectionNone
Voltage90V DC
Full Load Current2.33A
Housing Material FinishPowder Coated Gloss Black
Keyway Type0.1875 sq. in. x 1"
Maximum Torque55 lbs.-in.
Nameplate Speed180 RPM
Operating Voltage90V DC
Output Shaft Diameter5/8"
Overhung Load Capacity175 lbs.-ft.
Seal TypeLip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 8.055
Ship height (cm)16.51
Ship length (cm)38.1
Ship width (cm)20.32
HS code8501314000
Country of OriginUS

Product Variants

ProductModelShaft OrientationInput HpNameplate RpmGear RatioGear CaseGear MaterialReversible Shaft OutputBrush TypePrice
DAYTON 151-201-4261B DC Gearmotor | CH9ZEF 151-201-4261B--------€405.34
DAYTON 151-241-6041B DC Gearmotor | CH9ZEH 151-241-6041B--------€411.56
DAYTON 151-201-1351B DC Gearmotor | CH9ZEJ 151-201-1351B--------€501.16
DAYTON 151-201-0241B DC Gearmotor | CH9ZEK 151-201-0241B--------€423.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3XA84 Dc Gearmotor 180 Rpm 90v Tenv
€735.79 /unit