DAYTON 3W042 Appliance Hand Truck 700 Lb. 60in | AD2XJM

DAYTON 3W042 Appliance Hand Truck 700 Lb. 60in

Item: AD2XJM Model: 3W042
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€422.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAppliance Hand Truck
ColorRed
FinishRust Resistant Powder Coat
Handle TypeDual Loop
Load Capacity700 lbs.
MaterialSteel
Noseplate Depth4 1/2"
Noseplate Width24"
Number Of Wheels2
Overall Depth11 1/8"
Overall Height60"
Overall Width24"
Wheel Bearing TypeBall
Wheel Diameter6"
Wheel MaterialSolid Rubber
Wheel TypeSolid Rubber
Wheel Width1 7/8"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)152.4
Ship length (cm)27.94
Ship width (cm)60.96
HS code8716805010
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall DepthLoad CapacityNoseplate DepthHandle TypeColorWheel DiameterWheel WidthPrice
DAYTON 34D656 Appliance Hand Truck With Security Belt | AC6LET 34D65661"11 1/2"550 lbs.4 7/8"LoopedSilver6"2"€682.62
RFQ
DAYTON 34D669 Appliance Hand Truck 8 Inch Wheel | AC6LFG 34D66959"13 1/2"750 lbs.5"LoopedRed, Silver8"1 5/8"€409.77
RFQ
DAYTON 3W311 Appliance Hand Truck 700 Lb. 60in | AD2XLM 3W31160"11 1/8"700 lbs.4 1/2"Dual LoopSilver6"1 7/8"€500.25
RFQ
DAYTON 4W326 Appliance Hand Truck 700 Lb. 60in | AD9ZQF 4W32660"11 1/8"700 lbs.4 1/2"Dual LoopRed6"1 7/8"€265.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3W042 Appliance Hand Truck 700 Lb. 60in
€422.37 /unit