DAYTON 3VE59 Portable Gas Heater Lp 300000 Btuh | AD2WHN

DAYTON 3VE59 Portable Gas Heater Lp 300000 Btuh

Item: AD2WHN Model: 3VE59
In Stock

Get it by Friday, Jun 13

€1,416.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorpedo Portable Gas Heater
Air Flow Rate1800 CFM
Amps0.65A , 0.7A
Automatic Safety Shut-off IncludedYes
Built-in Air Pressure Gauge IncludedNo
Built-in ThermostatYes
Cord Length10"
Digital Temperature Readout IncludedNo
FeaturesBuilt-In Thermostat, Fuel Shut-Off Device, Overheat Protection, Spark Interrupt Ignition
Flame-out Sensor IncludedYes
Fuel Gauge IncludedNo
Fuel TypePropane
Fuel Type Ignition Type Ignition Power SourceElectric, Intermittent Spark, Propane
Gas TypeLiquid Propane
Heating Area7000 sq. ft.
Heating Capacity Output300000 btuH
Heating MethodFan Forced
Height18 1/2"
Housing ColorBlack, Orange
Housing FinishPowder Coated
Housing MaterialSteel
Ignition Power SourceElectric
Led Diagnostics IncludedNo
Length33 5/8"
Min. Cylinder Size100 lbs. , 500 lbs.
On/off Switch IncludedYes
Overall Depth12 5/8"
Overall Dimensions18 1/2" x 33 3/4" x 12 5/8"
Power Failure Indicator IncludedNo
Safety FeaturesFuel Shut-Off Device, Overheat Protection
Thermal Overheat ProtectionManual Reset
Width12 5/8" , 33 3/4"
Air Flow1800 CFM
Amperage0.7A
Firing TypeDirect-Fired
For Use OutdoorsIndoor/Outdoor
Frequency60 Hz
Fuel Consumption13.9 lbs./hr.
Heater Voltage120V AC
Ignition TypeIntermittent Spark
Includes15 ft. Hose, Regulator
Manufacturers Warranty Length1 yr.
Minimum Cylinder Size100 lbs.
Nema Plug Configuration5-15P
Overall Height18 1/2"
Overall Width33 3/4"
StandardsCCSAUS
Thermostat IncludedUnit Mounted

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)46.99
Ship length (cm)32.07
Ship width (cm)85.73
HS code7322900015
Country of OriginCN

Product Variants

ProductModelFuel TypeHeating Capacity OutputHeating AreaMin. Cylinder SizeHeightOverall DepthAmpsBuilt-in ThermostatPrice
DAYTON 3VE57 Portable Gas Heater Lp 70000/125000 Btuh | AD2WHM 3VE57Propane125000 btuH3100 sq. ft.100 lbs.16 1/8"11 13/16"0.7AYes€596.87
DAYTON 3VE54 Portable Gas Heater Lp 30000/60000 Btuh | AG6QDQ 3VE54Propane60000 btuH1350 sq. ft.100 lbs.13 1/2"8 1/8"0.65ANo€350.79
DAYTON 3VE55 Portable Gas Heater Lp 40000 Btuh | AG6QDR 3VE55Propane40000 btuH940 sq. ft.20 lbs.13 1/2"8 1/8"0.7ANo€238.88
DAYTON 3VE56 Portable Gas Heater Ng 150000 Btuh | AG6QDT 3VE56Natural Gas150000 btuH3500 sq. ft.None16 1/8"11 13/16"0.7AYes€1,184.38
DAYTON 3VE58 Portable Gas Heater Lp 120000/150000btuh | AG6QDU 3VE58Propane150000 btuH3500 sq. ft.100 lbs.16 1/8"11 13/16"0.8ANo€640.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3VE59 Portable Gas Heater Lp 300000 Btuh
€1,416.78 /unit