Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3UG89 Receptacle Duplex 120 Residential Baseboard Heater | AD2UQK

DAYTON 3UG89 Receptacle Duplex 120 Residential Baseboard Heater

Item: AD2UQK Model: 3UG89
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle, Duplex
Amps Ac22A
ColorWhite
FeaturesProvides 120V Outlet
FinishNorthern White
For Use WithResidential Baseboard Heaters
Heater Voltage120V AC
IncludesInstallation Instructions
MaterialSteel
Overall Depth1/2"
Overall Height6 3/4"
Overall Width4 1/2"
Width4 1/2"
StandardsUL LISTED, CSA CERTIFIED
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)17.15
Ship length (cm)1.27
Ship width (cm)11.43
HS code8536698000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3UG89 Receptacle Duplex 120 Residential Baseboard Heater
€16.42 /unit