Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 3UG17 Commercial Electric Wall Heater 208/240 | AD2UPK

DAYTON 3UG17 Commercial Electric Wall Heater 208/240

Item: AD2UPK Model: 3UG17
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Wall Heater
Air Flow50 CFM
Air Temp. Rise158°F
Automatic Fan Delay (on/off)No
Btuh5118 btuH, 3840 btuH, 2560 btuH, 1280 btuH, 6824 btuH, 3413 btuH, 1706 btuH
Building Management System CompatibleNo
ColorWhite
Control TypeMechanical Selector Dial
Disconnect SwitchNo
Electric Heater Phase1
Fan Only OperationNo
Filter IncludedNo
FinishBaked Enamel
Grille ColorWhite
Grille Depth3/4"
Grille FinishEnamel
Grille Height7 3/4"
Grille MaterialSteel
Grille Width16 7/8"
Heater Mounting PositionHorizontal Burn
Heating MethodFan Forced
Hold FunctionNo
Housing Depth4 3/8"
Housing Height6 5/8"
Housing MaterialSteel
Housing Width14 3/8"
IncludesBuilt-In Thermal Cutout, Fan Delay Switch
Minimum Mounting Distance From Ceiling36"
Minimum Mounting Height From Floor4"
Mounting TypeRecessed
Occupancy SensorNo
Phase1
Remote Control FunctionsNo Remote Control Included
Rough-in Depth4 1/2"
Rough-in Dimensions6.75" x 14" x 4.5"
Rough-in Height6 3/4"
Rough-in Width14"
Setback ControlNo
Smart ConnectivityNo Connectivity
Tamper ResistantNo
Thermostat IncludedNo
Voltage208/240V
Wall Opening Depth4 3/8"
Wall Opening Height7"
Wall Opening Width14 3/4"
Wattage Field ConvertibleYes
Amperage1.8/3.6/5.4/7.2/2.1/4.2/6.3/8.3A
Programming CapabilityNot Programmable
StandardsETL LISTED, CETL LISTED
Wattage Output375/750/1125/1500/500/1000/1500/2000 W

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)8.89
Ship length (cm)60.96
Ship width (cm)60.96
HS code8516290090
Country of OriginUS

Product Variants

ProductModelMounting TypePhaseGrille ColorRough-in HeightRough-in WidthRough-in DepthVoltageHeating CapacityPrice
DAYTON 2HAC4 Electric Heater Comm 120v 1000w Bronze | AB9ZVC 2HAC4Recessed, Surface1Bronze11"9 3/16"3 3/4"-3413 btuH€429.43
DAYTON 2HAC7 Electric Heater Comm 240/208v 2000/1500w | AB9ZVD 2HAC7Recessed, Surface1Bronze11"9 3/16"3 3/4"208/240V-€427.20
DAYTON 2HAC8 Electric Heater Comm 277/240v 2000/1500w | AB9ZVE 2HAC8Recessed, Surface1Bronze11 1/4"9 1/4"3 3/4"240/277V-€417.45
DAYTON 2HAC9 Electric Heater Comm 277/240v 1500/1125w | AB9ZVF 2HAC9Recessed, Surface1White11"9 3/16"3 3/4"240/277V-€780.68
DAYTON 2HAD1 Electric Heater Comm 208v 2000w Bronze | AB9ZVG 2HAD1Recessed, Surface1White11"9 3/16"3 3/4"208V6824 btuH€544.25
DAYTON 2HAE1 Electric Heater 120v 1800 Watts Bronze | AB9ZVL 2HAE1Recessed, Surface1Bronze18 1/4"14 3/8"3 7/8"-6142 btuH€645.30
DAYTON 3ENC8 Electric Heater 208v 1-phase 2000w White | AC8XKD 3ENC8Recessed, Surface1White11 1/4"9 1/4"3 3/4"208V6824 btuH€1,263.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3UG17 Commercial Electric Wall Heater 208/240
€329.79 /unit