Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3M291 Hvac Motor 1/15 Hp 1550 Rpm 115v 3.3 | AD2AUF

DAYTON 71632379M Hvac Motor 1/15 Hp 1550 Rpm 115v 3.3

Item: AD2AUF Model: 71632379MCross Ref: 3M291
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€178.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
ApplicationHVAC/R
Bearing TypeSleeve
Body Dia.4"
Capacitor RequiredNo
Cord Length12"
Duty CycleContinuous
Frame3.3"
Frequency60 Hz
Full Load Amps2.3A
Hp1/15 hp
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationDirect Drive Fan/Blower
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationCounter Clockwise Shaft End
Motor TypeShaded Pole
MountingStud
Mounting TypeExtended Studs
No. Of Shafts1
No. Of Speeds1
No. Of Studs2
Phase1
Service Factor1
Shaft Dia.5/16"
Shaft Length2 3/8"
Shaft TypeFlat
Stud LocationShaft End
Stud Pattern2 7/8"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Ins. ClassClass B
Length Less Shaft4 1/2"
Motor BearingsSleeve
Motor DesignShaded Pole
Motor Shaft DesignFlat
Motor Thermal ProtectionAuto
Mounting Stud Pattern2 7/8"
StandardsCSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)12.19
Ship length (cm)21.34
Ship width (cm)11.18
HS code8501402040
Country of OriginMX

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsMounting TypeNo. Of ShaftsMotor Shaft RotationMotor ApplicationFramePrice
FASCO D200 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRT 38N515 D200115V ACShaded Pole1Extended Studs2Clockwise Shaft EndDirect Drive Fan/Blower3.3"€109.16
FASCO D201 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRU 38N516 D201115V ACShaded Pole1Extended Studs1Counter Clockwise Shaft EndDirect Drive Fan/Blower3.3"€112.72
FASCO D608 Hvac 3.3 Inch Motor 1/50 Hp 230v Cw | AC7LRW 38N518 D608230V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€147.11
FASCO D209 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRX 38N519 D209115V ACShaded Pole1Extended Studs2Clockwise Shaft EndDirect Drive Fan/Blower3.3"€147.43
FASCO D208 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRY 38N520 D208115V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€143.95
FASCO D214 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LRZ 38N521 D214115/230V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€250.90
FASCO D215 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LTA 38N522 D215115/230V ACShaded Pole1Extended Studs1Counter Clockwise Shaft EndDirect Drive Fan/Blower3.3"€282.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 71632379M Hvac Motor 1/15 Hp 1550 Rpm 115v 3.3
€178.19 /unit