Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 3M217 Condenser Fan Motor 1/3 Hp 1075 Rpm 60hz | AD2ATP

DAYTON 3M217BG Condenser Fan Motor 1/3 Hp 1075 Rpm 60hz

Item: AD2ATP Model: 3M217BGCross Ref: 3M217
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Fan Motor
Ambient Temp.60°C
Bearing TypeBall
Bolt Circle Dia.5 1/8"
Capacitor RequiredYes
Dia.5 5/8"
Diameter5 5/8"
Duty CycleContinuous
Efficiency71.2%
Enclosure TypeOpen Air Over
FeaturesReversing Plug, Totally Enclosed Shaft Endshield And Shell
Frame48YZ
Frequency60 Hz
Full Load Amps2.3A
Hp1/3 hp
IncludesCapacitor
Insulation ClassClass B
Lead Length30"
Length11 11/16"
Motor ApplicationHVAC/R
Motor Mounting PositionHorizontal/Vertical Shaft Up
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypePermanent Split Capacitor
Mounting Stud Length1"
Mounting Stud Size#8-32
Mounting TypeCradle Base
No. Of Speeds1
No. Of Studs4
Phase1
Rpm1075 RPM
Service Factor1
Shaft Dia.1/2"
Shaft Length6"
Shaft OrientationUp
Shaft TypeDouble Flat
Stud LocationShaft End
Stud Pattern3 5/8" x 3 5/8"
Thermal ProtectionAutomatic
Thread FitClass 2A
Thread TypeFine
Voltage208-230V AC
Body Dia.5 5/8"
Ins. ClassClass B
Length Less Shaft5 5/8"
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Mounting TypeCradle Base
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Overall Length11 11/16"
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 7.5015
Ship height (cm)19.56
Ship length (cm)35.56
Ship width (cm)20.07
HS code8501404040
Country of OriginCN

Product Variants

ProductModelVoltageHpMotor Mounting PositionNo. Of SpeedsFramePhaseShaft LengthMotor Mounting TypePrice
DAYTON 3LU93 Condenser Fan Motor 1/6 Hp 825 Rpm 60 Hz | AC9ZHE 3LU93208-230V AC1/6 hpAll Angle248YZ16"Stud€214.91
DAYTON 3LU94 Condenser Fan Motor 1/4 Hp 1075 Rpm 60hz | AC9ZHF 3LU94460V AC1/4 hpAll Angle148YZ16"Stud€256.10
DAYTON 3LU95 Condenser Fan Motor 1/4 Hp 825 Rpm 60 Hz | AC9ZHG 3LU95208-230V AC1/4 hpAll Angle248YZ16"Stud€178.54
DAYTON 3LU96 Condenser Fan Motor 1/3 Hp 1075 Rpm 60hz | AC9ZHH 3LU96460V AC1/3 hpAll Angle148YZ16"Stud€221.52
DAYTON 3LU97 Condenser Fan Motor 1/3 Hp 825 Rpm 60 Hz | AC9ZHJ 3LU97208-230V AC1/3 hpAll Angle248YZ16"Stud€240.43
DAYTON 3LU98 Condenser Fan Motor 1/2 Hp 1075 Rpm 60hz | AC9ZHK 3LU98460V AC1/2 hpAll Angle148YZ15"Stud€238.49
DAYTON 3LU99 Condenser Fan Motor 3/4 Hp 1075 Rpm 60hz | AC9ZHL 3LU99460V AC3/4 hpAll Angle148YZ15"Stud€268.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3M217BG Condenser Fan Motor 1/3 Hp 1075 Rpm 60hz
€261.90 /unit