Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M133, DAYTON Lug Mounting Kit | AD2ATN

DAYTON 3M133 Lug Mounting Kit, For Use With 3 to 7 Inch Dia Motors

Item: AD2ATN Model: 3M133
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Mounting Lug Bracket
Bracket TypeBand Mount
Compatible Motor Dia.3 1/3" to 5 5/8"
For Nema Frame48
For Use With3 To 7 In Diameter Motors
Includes3 Slide-On 1-1/2 In Hangers, Stainless Steel Hose-Type Clamp
For Motor Diameter3 1/3" to 5 5/8"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)22.1
Ship length (cm)36.83
Ship width (cm)21.34
HS code8503009520
Country of OriginUS

Product Details:

    • Includes a stainless steel hose-type clamp and 3 slide-on 1-1/2 inch hangers for easy motor mounting
    • For NEMA 42 & 48 frames

Product Variants

ProductModelCompatible Motor Dia.Bracket TypeFor Nema FramePrice
DAYTON 3LC31 Band/lug Mounting Kit 48 Frame To 5-5/8 Diameter | AC9XER 3LC315 5/8"Double Wire48€21.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3M133 Lug Mounting Kit, For Use With 3 to 7 Inch Dia Motors
€26.00 /unit