Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3M130 Adapter Motor Mount | AD2ATK

DAYTON 3M130 Adapter Motor Mount

Item: AD2ATK Model: 3M130
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Frame Adapt-O-Mount
FinishCorrosion Resistant Gray Primer , Corrosion Resistant Primer
FunctionCompensates For Differences In Mounting Hole Locations And Shaft Height Without Altering Motor Axial Centerline Or End Of Shaft Extension
Height1"
IncludesNuts Welded Onto Base, Zinc-Plated Bolts
Length7 1/2"
Nema Size Converted From182, 184
Nema Size Converted To143T, 145T
Overall Height1"
Overall Length7 1/2"
Overall Width2 1/4"
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)5.72
HS code8302303060
Country of OriginUS

Product Details:

    • Converts NEMA U Frames (182 or 184)
    • Converts to NEMA T Frames (143T or 145T)

Product Variants

ProductModelNema Size Converted FromNema Size Converted ToHeightPkg. Qty.Price
DAYTON 3M131 Adapter Motor Mount | AD2ATL 3M131213, 215182T, 184T3/4"2€109.13
DAYTON 3M132 Adapter Motor Mount | AD2ATM 3M132254U, 256U213T, 215T1"1€110.92
DAYTON 3M367 Adapter Motor Mount | AD2AVC 3M367284U, 286U254T, 256T3/4"1€152.53
DAYTON 3M368 Adapter Motor Mount | AD2AVD 3M368324U, 326U284T, 286T1"1€211.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3M130 Adapter Motor Mount
€84.36 /unit