Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3L330 V-belt | AC9WQF

DAYTON 3L330 V-belt

Item: AC9WQF Model: 3L330
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
Belt Type3L
ConstructionWrapped
Industry Number3L330
MaterialRubber, Polyester
Number Of Ribs1
Outside Length33"
Thickness0.219"
Top Width3/8"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
Belt SeriesDuraflex GL
ColorBlack
Edge ConstructionWrapped
For Minimum Pulley Pitch Diameter1.5"
Length TypeClosed Loop
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat, Oil, Static Conductive
StandardsARPM
Tensile Strength2000 N/mm
V-belt Section3L
V-belt TypeFractional Horsepower

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)7.62
HS code4010323000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V785 V-belt 3l620 | AA6ERU 13V78562"3L62010.219"3/8"Wrapped-22°F to +194°F€14.88
DAYTON 13V786 V-belt 3l630 | AA6ERV 13V78663"3L63010.219"3/8"Wrapped-22°F to +194°F€12.40
DAYTON 13V787 V-belt 3l640 | AA6ERW 13V78764"3L64010.219"3/8"Wrapped-22°F to +194°F€12.02
DAYTON 13V788 V-belt 3l650 | AA6ERX 13V78865"3L65010.219"3/8"Wrapped-22°F to +194°F€14.20
DAYTON 13V789 V-belt 3l660 | AA6ERY 13V78966"3L66010.219"3/8"Wrapped-22°F to +194°F€12.09
DAYTON 13V790 V-belt 3l670 | AA6ERZ 13V79067"3L67010.219"3/8"Wrapped-22°F to +194°F€12.44
DAYTON 13V791 V-belt 3l680 | AA6ETA 13V79168"3L68010.219"3/8"Wrapped-22°F to +194°F€9.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3L330 V-belt
€8.47 /unit