Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3L290 V-belt | AC9WPZ

DAYTON 3L290 V-belt

Item: AC9WPZ Model: 3L290
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
Belt Type3L
ConstructionWrapped
Industry Number3L290
MaterialRubber, Polyester
Number Of Ribs1
Outside Length29"
Thickness0.219"
Top Width3/8"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionWrapped
Length TypeClosed Loop
StandardsARPM
Tensile Strength2000 N/mm
V-belt Section3L

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.84
Ship length (cm)32.26
Ship width (cm)6.35
HS code4010323000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V785 V-belt 3l620 | AA6ERU 13V78562"3L62010.219"3/8"Wrapped-22°F to +194°F€14.88
DAYTON 13V786 V-belt 3l630 | AA6ERV 13V78663"3L63010.219"3/8"Wrapped-22°F to +194°F€12.40
DAYTON 13V787 V-belt 3l640 | AA6ERW 13V78764"3L64010.219"3/8"Wrapped-22°F to +194°F€12.02
DAYTON 13V788 V-belt 3l650 | AA6ERX 13V78865"3L65010.219"3/8"Wrapped-22°F to +194°F€14.20
DAYTON 13V789 V-belt 3l660 | AA6ERY 13V78966"3L66010.219"3/8"Wrapped-22°F to +194°F€12.09
DAYTON 13V790 V-belt 3l670 | AA6ERZ 13V79067"3L67010.219"3/8"Wrapped-22°F to +194°F€12.44
DAYTON 13V791 V-belt 3l680 | AA6ETA 13V79168"3L68010.219"3/8"Wrapped-22°F to +194°F€9.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3L290 V-belt
€8.59 /unit