DAYTON 3KR77 Stabilizing Jack Ratchet 80000lb | AC9VQX

DAYTON 3KR77 Stabilizing Jack Ratchet 80000lb

Item: AC9VQX Model: 3KR77
In Stock

Get it by Wednesday, Jun 11

€607.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Stabilizing Jack
ColorYellow
Load Capacity40000 lbs.
MaterialSteel
Static Load Capacity80000 lbs.
Base Length18"
Base ShapeRectangle
Base Width16"
Handle Length12"
Included WheelsWheels Included
Jack TypeRatchet
Maximum Lift Height51"
Minimum Lift Height39 1/2"
Top Plate ShapeRectangle
Wheel Diameter8"
Wheel Width1 1/2"

Shipping Info:

Ship weight (kg) 63.45
Ship height (cm)101.6
Ship length (cm)73.91
Ship width (cm)60.96
HS code8425490000
Country of OriginCN

Product Details:

    • Height Adjustment Method (Ratchet)
    • Top Area (24" x 6")

Product Variants

ProductModelStatic Load CapacityMaterialColorLoad CapacityAdjustment RangeTop Area Dia.Price
DAYTON 1F144 Stabilizing Jack Spin Top 100000lb | AA9TDP 1F144100000 lbs.SteelYellow40000 lbs.39" to 51"7.75"€451.38
DAYTON 4W287 Stabilizing Jack Ratchet 80000lb | AD9ZPQ 4W28780000 lbs.SteelYellow40000 lbs.39" to 51"-€417.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3KR77 Stabilizing Jack Ratchet 80000lb
€607.72 /unit