Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 3KB39 Commercial Electric Heater 3413 Btuh 48in L | AC9UHH

DAYTON 3KB39 Commercial Electric Heater 3413 Btuh 48in L

Item: AC9UHH Model: 3KB39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Baseboard Heater
Amps4.8A
ApplicationsCommercial
Automatic Fan DelayNo
Building Management System CompatibleNo
ColorNavajo White , White
Control TypeThermostat
Depth2 7/8"
Disconnect SwitchNo
Duty RatingCommercial Grade
FinishEnamel
Heater Voltage208V AC
Heating Capacity3413 btuH
Heating MethodConvection
Height6 3/4"
Hold FunctionNo
Housing MaterialSteel
Housing StyleConventional
IncludesBuilt In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Pre Notched Guide Marks In Rear Of Cabinet
Length48"
Material Thickness18 ga.
Mounting TypeFloor
Nema Plug ConfigurationHardwired
Overall Dimensions - L X H X D48" x 6.75" x 2.875"
Phase1
Programming CapabilityNot Programmable
Promotion RestrictionNot Eligible For Promotion
Remote Control FunctionsNo Remote Control Included
Safety Tip-over Switch IncludedNo
Setback ControlNo
Smart ConnectivityNo Connectivity
Tamper ResistantNo
Thermal Overheat ProtectionAutomatic Reset
Thermostat Contact TypeSingle Pole
Thermostat IncludedNo
Voltage208V
Watts1000 W
Amperage4.8A
Automatic Fan Delay (on/off)No
Housing ColorBeige
Housing FinishEnamel
Key FeaturesOverheat Protection
Overall Depth2 7/8"
Overall Height6 3/4"
Overall Length48"
StandardsUL LISTED, C-UL LISTED
Wattage Output1000 W

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)8.38
Ship length (cm)129.54
Ship width (cm)18.54
HS code8516290090
Country of OriginUS

Product Details:

    • Housing Style (Conventional)

Product Variants

ProductModelDepthVoltageHeating CapacityDuty RatingControl TypeColorApplicationsAmpsPrice
DAYTON 3UG77 Residential Electric Heater 2560 Btuh 36 Inch Length | AD2UPZ 3UG772 7/8"-2560 btuHResidential GradeThermostatWhiteResidential6.3A€64.69
DAYTON 3UG78 Residential Electric Heater 3413 Btuh 48in L | AD2UQA 3UG782 7/8"-3413 btuHResidential GradeThermostatWhiteResidential8.3A€85.72
DAYTON 3UG79 Residential Electric Heater 4266 Btuh 60 Inch Length | AD2UQB 3UG792 7/8"-4266 btuHResidential GradeThermostatWhiteResidential10.4A€102.04
RFQ
DAYTON 3UG80 Residential Electric Heater 5118 Btuh 72 Inch Length | AD2UQC 3UG802 7/8"-5118 btuHResidential GradeThermostatWhiteResidential12.5A€110.69
RFQ
DAYTON 3UG82 Residential Electric Heater 1706/1283 Btuh | AD2UQD 3UG822 7/8"208/240V-Residential GradeThermostatWhiteResidential-€70.65
DAYTON 3UG83 Residential Electric Heater 2560/1925 Btuh | AD2UQE 3UG832 1/2"208/240V-Residential GradeThermostatWhiteResidential-€76.29
DAYTON 3UG84 Residential Electric Heater 3413/2567 Btuh | AD2UQF 3UG842 7/8"208/240V-Residential GradeThermostatWhiteResidential-€76.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3KB39 Commercial Electric Heater 3413 Btuh 48in L
€214.98 /unit