DAYTON 3HHN9 Exhaust Shutter 36 Inch Front Flange Double Pannel | AC9LVV

DAYTON 3HHN9 Exhaust Shutter 36 Inch Front Flange Double Pannel

Item: AC9LVV Model: 3HHN9
In Stock

Get it by Tuesday, Jun 17

€299.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackdraft Damper / Wall Shutter, Front Flange
Air Flow DirectionHorizontal
Blade MaterialAluminum
Blade Material Thickness26 ga.
Blade OrientationParallel Blades
Blade Seal MaterialFelt
Blade TypeFlat Blade
Bushing MaterialStainless Steel
Closure TypeGravity
CounterbalancedYes
Damper ApplicationBackdraft
Damper FinishMill Finish
Damper TypeStatic
Fits Fan Dia.36"
Flange TypeFront Flange
Flange Width1 1/2"
For Use WithVertical Mounted Exhaust Fans
Frame Depth3"
Frame Less Flange36
Frame MaterialAluminum
Frame Material Thickness4/5"
Frame Opening A36"
Frame Opening B36"
Frame Opening Height36"
Frame Opening Width36"
IncludesPrepunched Mounting Holes
Max. Velocity2500 FPM
Maximum Air Velocity2500 FPM
Mounting Hole Di.1/4"
Mounting Hole Size9/32" x 1/2"
Mounting PositionVertical
Number Of Panels2
Open Depth5 3/4" , 6"
Opening Required36 1/2" x 36 1/2"
Opening TypeGravity
Overall Dia.39"
Overall Height39"
Overall Length5 1/4"
Overall Square39"
Overall Width39"
Rod FinishGalvanized
Rough Opening Diameter36 1/2"
Rough Opening Length36 1/2"
Rough Opening ShapeSquare
Rough Opening Width36 1/2"
Shutter Mounting LocationWall
Shutter Mounting PositionVertical
Shutter Opening Required36 1/2" x 36 1/2"
Shutter Overall Size39" x 39"
Single Acting/double ActingSingle Acting
TypeDouble Panel Gravity Operated

Shipping Info:

Ship weight (kg) 7.8345
Ship height (cm)99.06
Ship length (cm)13.34
Ship width (cm)99.06
HS code7610900080
Country of OriginUS

Product Variants

ProductModelTypeBlade MaterialFrame DepthMax. VelocityNumber Of PanelsMounting Hole SizeOpening RequiredFits Fan Dia.Price
DAYTON 2FTW1 Exhaust Shutter Double Panel 42 Inch Aluminium | AB9WFV 2FTW1Double Panel Gravity OperatedAluminum3"2500 FPM29/32" x 1/2"42 1/2" x 42 1/2"42"€321.20
DAYTON 2FTW6 Exhaust Shutter Single Panel 24 In | AB9WGA 2FTW6Gravity Operated Single PanelAluminum3"2500 FPM19/32" x 1/2"24 1/2" x 24 1/2"24"€135.76
DAYTON 2FTW7 Exhaust Shutter Singel Panel 36 In | AB9WGB 2FTW7Gravity Operated Single PanelAluminum3"2500 FPM19/32" x 1/2"36 1/2" x 36 1/2"36"€218.17
DAYTON 2FTX1 Exhaust Shutter Singel Panel 30 In | AB9WGE 2FTX1Gravity Operated Single PanelAluminum3"2500 FPM19/32" x 1/2"30 1/2" x 30 1/2"30"€164.12
DAYTON 2FTX3 Exhaust Shutter Double Panel 48 Inch Aluminium | AB9WGG 2FTX3Double Panel Gravity OperatedAluminum3"2500 FPM29/32" x 1/2"48 1/2" x 48 1/2"48"€370.02
DAYTON 2FTX7 Exhaust Shutter 36 Inch Aluminium | AB9WGL 2FTX7Gravity Operated Single PanelAluminum2 1/2"2500 FPM19/32" x 1/2"39 1/2" x 39 1/2"36"€214.92
DAYTON 2FTX8 Exhaust Shutter 48 Inch Aluminium | AB9WGM 2FTX8Double Panel Gravity OperatedAluminum2 1/2"2500 FPM29/32" x 1/2"51 1/2" x 51 1/2"48"€327.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3HHN9 Exhaust Shutter 36 Inch Front Flange Double Pannel
€299.22 /unit