DAYTON 3HGL3 Round Fire/smoke Damper 24v 15-5/8 Inch D | AC9LMV

DAYTON 3HGL3 Damper, Motorized, 17 7/8 Inch Actual Damper Dia., 24V, Round

Item: AC9LMV Model: 3HGL3
In Stock

Get it by Tuesday, Jun 10

€1,129.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotorized Fire/Smoke Damper
Actual Damper Sz. Dia.17 7/8"
Blade14 ga.
Blade Material Thickness14 ga.
Blade Seal MaterialSilicone
Blade TypeButterfly
Closure TypeMotorized
Damper ShapeRound
Damper TypeDynamic
Depth15 5/8"
FinishGalvanized
Fire Rated1.5 hrs.
For Air TypeEmergency Smoke
For Duct ShapeRound
For Nominal Duct Diameter18"
Frame20 ga.
Frame Material Thickness20 ga.
Frame Thickness20 ga.
Free Area216 sq. in.
IncludesFactory Mounted Actuator
MaterialSteel
Max. Air Velocity3000 FPM
Max. Temp.350°F
Max. Velocity3000 FPM
Motor IncludedYes
Mounting TypeHorizontal/Vertical
Nominal Duct Dia.18"
Overall Dia.17 7/8"
Overall Height17 7/8"
Overall Length16"
Overall Width15 5/8"
Phase1
Pressure Differential Max.4 in. wg
Rough Opening Dia.18"
Rough Opening ShapeRound
Rough Opening Width18"
SealsExtruded Silicone Rubber Blade
ShapeRound
Airflow DirectionHorizontal, Vertical
Blade MaterialGalvanized Steel
Closure Velocity Rating3000 FPM
Frame Less Flange254.5 sq. in.
Frame MaterialGalvanized Steel
Includes MotorYes
Maximum Pressure4 in. wg
Overall Diameter17 7/8"
Rough Opening Diameter18"
StandardsCSFM, IBC, NFPA 80, 90A, 92, 101, 105, UL 555S
Switch ActionNormally Closed

Shipping Info:

Ship weight (kg) 14.985
Ship height (cm)45.4
Ship length (cm)40.64
Ship width (cm)39.69
HS code8481809050
Country of OriginUS

Product Details:

    • Actual Damper Sz. Dia. (17-7/8")
    • Nominal Duct Dia. (18")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3HGL3 Damper, Motorized, 17 7/8 Inch Actual Damper Dia., 24V, Round
€1,129.39 /unit