Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3FCW8 Mounted Ball Bearing 1-7/16 Inch Bore | AC9AEL

DAYTON 3FCW8 Mounted Ball Bearing 1-7/16 Inch Bore

Item: AC9AEL Model: 3FCW8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
ApplicationNot Applicable
Back Side To Center Width0.906"
Bearing Housing Material TypeCast Iron
Bolt Center To Center Length5 1/8"
Bolt Circle Dia.1/2"
Bolt Hole Size0.547"
Bolt Size1/2"
Bore Dia.1 7/16" , 1.437"
Bore TypeCylindrical
Center Height1 13/16"
Closure TypeSingle Sealed
ColorGray
Dimension A6"
Dimension B3 5/8"
Dimension C5 1/8"
Dimension D0.547" , 35/64"
Dimension F2 11/64" , 2.172"
Dynamic Load Capacity5775 lbs.
Expansion TypeFixed
FeaturesNylon Patch 3A Set Screws, Relubricatable Unit With Anti-Rotation Pin, Self Alignment Capabilities, Serviceability Of Assemblies
FinishChrome , Paint , Painted
Flange Thickness1 15/32"
GradeGrade 52100
Housing MaterialCast Iron
Housing Material FinishPainted
Housing TypeRhombus
Includes(2) Set Screws, Oiler Cap
Includes Mounting HardwareYes
Inner Ring WidthNot Applicable
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialAlloy Steel , Steel
Insert TypeRadial Ball
Load DirectionRadial
Lock TypeEccentric , Eccentric Locking Collar
Lubrication OpeningsOiler Hole
MaterialSteel
Maximum Ball SwivelNot Applicable
Maximum PvNot Applicable
Mount Hole Center-to-center Height5 1/8"
Mount Hole Center-to-center Length5 1/8"
Mounting Bolt Size1/2"
Mounting Hole Center5 1/8"
Number Of Bolts2
Number Of Mount Holes2
Overall Height2 11/64" , 2.172"
Overall Length6 1/8"
Overall Width3 5/8"
Pilot Dia.3 5/8"
Resistance PropertiesWear Resistant
Self Lubricating BearingNo
Shaft Locking TypeEccentric Collar
Split HousingNot Split
Static Load Capacity3415 lbs.
System Of MeasurementInch
Temp. Range-20°F to +200°F
TypeBall
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bolt Circle Diameter0.5"
Bore Diameter1 7/16"
Bore Diameter Tolerance+0.0021
ClosureSingle Sealed
For EnvironmentHighly Dusty and Dirty
Housing Material GradeHigh Grade Cast Iron
Included BearingWJB HC207-23 Insert Bearing
Lubricant MaterialChevron SRI 2, NLGI #2 Equivalent
Maximum Misalignment Angle1.5°
Maximum Speed4700 RPM Grease
Maximum Temperature200°F
Minimum Temperature-20°F
Mount Hole Size0.5469
Pilot Diameter3 5/8"
Rolling Element Rows1
Seal MaterialBuna-N Rubber
Seal TypeShroud Contact Seal With Rubber Lip And Metal Shield
Static Radial Load Capacity3415 lbf.

Shipping Info:

Ship weight (kg) 1.4535
Ship height (cm)5.52
Ship length (cm)15.56
Ship width (cm)9.21
HS code8483204040
Country of OriginCN

Product Variants

ProductModelShaft Locking TypeHousing MaterialBore Dia.Overall LengthOverall WidthOverall HeightMount Hole Center-to-center LengthMounting Bolt SizePrice
DAYTON 3CUR1 Mounted Ball Bearing 1/2 Inch Bore | AC8NPK 3CUR1Set ScrewsCast Iron1/2"4 7/8"1.218"2 1/4"3 5/8"3/8"€61.49
DAYTON 3CUR2 Mounted Ball Bearing 5/8 Inch Bore | AC8NPL 3CUR2Set ScrewsCast Iron5/8"4 7/8"1.218"2 1/4"3 5/8"3/8"€65.85
DAYTON 3FCN1 Mounted Ball Bearing 1-1/4 Inch Bore | AC9ABV 3FCN1Set ScrewsCast Iron1 1/4"6 1/2"1 7/8"3.312"4 3/4"1/2"€80.30
DAYTON 3FCN2 Mounted Ball Bearing 1/2 Inch Bore | AC9ABW 3FCN2Set ScrewsCast Iron1/2"3 7/8"2 1/8"1.141"3"3/8"€36.38
DAYTON 3FCN3 Mounted Ball Bearing 5/8 Inch Bore | AC9ABX 3FCN3Set ScrewsCast Iron5/8"3 7/8"2 1/8"1.141"3"3/8"€43.04
DAYTON 3FCN4 Mounted Ball Bearing 3/4 Inch Bore | AC9ABY 3FCN4Set ScrewsCast Iron3/4"4 7/16"2 3/8"1 3/8"3 17/32"3/8"€48.15
DAYTON 3FCN5 Mounted Ball Bearing 1 Inch Bore | AC9ABZ 3FCN5Set ScrewsCast Iron1"5 1/8"2 3/4"1.391"3 57/64"7/16"€50.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3FCW8 Mounted Ball Bearing 1-7/16 Inch Bore
€77.97 /unit