DAYTON 3C444 Companion Flange Set Of 2 48in For AC8LKZ | AC8LLP

DAYTON 166168 Companion Flange Set Of 2 48in For AC8LKZ

Item: AC8LLP Model: 166168Cross Ref: 3C444
In Stock

Get it by Tuesday, Jun 10

€383.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Companion Flange
Dimension A50 1/4"
Dimension B48 1/2"
Flange Width1 1/2"
For Tubeaxial Fan Dia.48"
Inside Dia.48 1/2"
MaterialSteel
Material Thickness14 ga.
Mounting Holes0.562"
Overall Dia.50 1/4"
Bolt Circle Diameter50 1/8"
For Fan Diameter48"
For Fan TypeTubeaxial
IncludesPredrilled Mounting Holes
Mounting Hole Diameter5/8"
Outside Diameter50 1/4"
Overall Width1 1/2"
Product TypeCompanion Flange

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)134.37
Ship length (cm)132.84
Ship width (cm)8.13
HS code8414901080
Country of OriginUS

Product Variants

ProductModelMaterialOverall Dia.Inside Dia.Mounting HolesMaterial ThicknessDimension ADimension BFlange WidthPkg. Qty.Price
DAYTON 1LWN9 Companion Flange Set Of 2 21 Inch For AD9MGP | AB2GHD 166200Steel23 7/8"21 1/4"0.312"14 ga.23 7/8"21 1/4"1 1/2"2€199.08
DAYTON 3C436 Companion Flange Set Of 2 24 Inch For AC8LKU | AC8LLF 166163Steel25 3/4"24.312"0.438"14 ga.25 3/4"24.312"1 1/2"2€284.89
DAYTON 3C440 Companion Flange Set Of 2 30 Inch For AC8LKV | AC8LLK 166164Steel32 1/4"30 1/2"0.438"14 ga.32 1/4"30 1/2"1 1/2"2€380.14
DAYTON 3C441 Companion Flange Set Of 2 34in For AC8LKW | AC8LLL 166165Steel36 1/4"34 1/2"0.438"14 ga.36 1/4"34 1/2"1 1/2"2€418.24
DAYTON 3C442 Companion Flange Set Of 2 36 Inch For AC8LKX | AC8LLM 166166Steel38 1/4"36 1/2"0.438"14 ga.38 1/4"36 1/2"1 1/2"2€450.25
DAYTON 3C443 Companion Flange Set Of 2 42in For AC8LKY | AC8LLN 166167Steel44 1/4"42 1/2"0.562"14 ga.44 1/4"42 1/2"1 1/2"2€467.34
DAYTON 4C716 Companion Flange Set Of 2 12 Inch For AD6WHJ | AD6WJH 166176Steel13 1/2"12 1/2"0.312"16 ga.13 1/2"12 1/4"1 1/2"2€192.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 166168 Companion Flange Set Of 2 48in For AC8LKZ
€383.79 /pack