DAYTON 3C109 Blower | AC8LJU

DAYTON 3C109 Blower

Item: AC8LJU Model: 3C109
In Stock

Get it by Tuesday, Jun 10

€7,567.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Amca Fan ClassI
AssemblyUnassembled
Bearing TypeBall , Pillow Block Ball
Blower Rpm855/980/1160/1325/1470 RPM
ColorGray
Depth49 1/4"
Dimension A33"
Dimension B16 1/2"
Dimension C29"
Dimension D21 1/4"
Dimension E16 1/2"
Dimension F26 1/4"
Dimension H22 1/8"
Dimension J18 1/2"
Dimension K25 1/4"
Dimension L21 1/2"
Dimension M34 5/8"
Dimension N12 5/8"
Dimension P29"
Dimension Q23 3/4"
Dimension R26 1/2"
Dimension S47"
Dimension T26"
Dimension X30 1/2"
Dimension Y1/2"
Discharge PositionBottom Angular Up, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Drive TypeBelt Drive
Electrical ConnectionGround Wire
FinishBaked Polyester Epoxy , Gray Baked Polyester Epoxy
Height52 5/8"
Housing ColorGray
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageNo
Includes MotorNo
Inlet Dia.29"
MaterialPolyester , Steel
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Maximum Motor Horsepower10 hp
Minimum Fan Speed855 RPM
Minimum Motor Horsepower2 hp
Motor Hp2 hp to 10 hp
Mounting TypeMotor Mount
Number Of Discharge Positions6
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height29"
Outlet ShapeRectangular
Outlet Width21 1/4"
RotationCW
Shaft Dia.1 3/8" , 1 7/16" , 1.438"
Thermal Overload ProtectionYes
TypeBelt Drive Less Drive Package
Wheel Dia.27"
Wheel MaterialSteel
Wheel Width9 3/4"
Width46 3/4"

Shipping Info:

Ship weight (kg) 250.2
Ship height (cm)133.67
Ship length (cm)125.1
Ship width (cm)118.75
HS code8414596060
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishOutlet HeightWheel Dia.Wheel MaterialInlet Dia.Outlet WidthPrice
DAYTON 1C791 Blower 6 5/16 In | AA9BMP 1C79115"SteelBaked Epoxy7 3/8"6.312"Steel6"4 1/4"€337.81
DAYTON 1C792 Blower 7 3/4 In | AA9BMQ 1C79216"SteelPolyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€523.19
DAYTON 2C797 Blower 12 1/4 In | AB9CZW 2C79727"SteelBaked Polyester Epoxy13 1/4"12 1/4"Steel13 1/4"9 5/8"€1,918.59
DAYTON 2C800 Blower Duct 12 1/2 In | AB9CZZ 2C80027"SteelBaked Polyester Epoxy13 1/4"12 1/2"Steel13 1/4"9 5/8"€1,206.40
DAYTON 2C889 Blower 9 In | AB9DAP 2C88918"SteelPolyester Epoxy10 3/4"9"Steel9"6 1/2"€572.30
DAYTON 2C890 Blower 10 5/8 In | AB9DAQ 2C89021"SteelPolyester Epoxy11 3/4"10 5/8"Steel10"8"€685.99
DAYTON 3AXE8 Blower Wheel Diameter 7 3/4 Inch Less Drive Package | AC8KGT 3AXE818"SteelBaked Polyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€1,569.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3C109 Blower
€7,567.01 /unit