DAYTON 3C108 Blower Duct 22 5/8 In | AC8LJT

DAYTON 3C108 Blower Duct 22 5/8 In

Item: AC8LJT Model: 3C108
In Stock

Get it by Wednesday, Jun 11

€3,183.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
AssemblyUnassembled
Bearing TypeBall , Pillow Block Ball
Dimension A21 5/8"
Dimension B1 3/8"
Dimension C13"
Dimension D10 1/2"
Dimension E17"
Dimension F19 3/4"
Dimension G13 7/8"
Dimension H15 5/8"
Dimension J6 7/16"
Dimension K17 9/16"
Dimension L15 7/8"
Dimension M31"
Dimension N8 3/8"
Dimension P13 1/4"
Dimension Q13 1/8"
Dimension R19 1/2"
Dimension S33 7/8"
Dimension T27 3/4"
Dimension V9/16"
Dimension X22 11/16"
Discharge Height13"
Discharge PositionBottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Discharge Width10 1/2"
Discharge Width (in.)10.5"
Drive TypeBelt Drive
Electrical ConnectionGround Wire
Housing ColorGray
Housing Depth33 2/5"
Housing FinishBaked Polyester Epoxy
Housing Height35 1/8" , 35.1"
Housing Length33 7/16" , 33.437"
Housing MaterialSteel
Housing Width10 1/2"
Includes Drive PackageNo
Includes MotorNo
Inlet Dia.13 1/4"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Max. Motor Hp20 hp
Min. Motor Hp10 hp
Motor Hp10 hp to 20 hp
Mount TypeMotor Mount
No. Of Inlets1
Number Of Discharge Positions16
Outlet Dia.Not Applicable
Outlet Height13"
Outlet ShapeRectangular
Outlet Width10 1/2"
RotationCW
Shaft Dia.1 11/16" , 1.688"
Shaft Diameter1 5/8"
TypeLess Drive Package
Wheel Dia.22 5/8"
Wheel MaterialSteel
Wheel TypeRadial
Wheel Width8 1/4" , 8 5/16" , 8.312"
Housing Material FinishGray Polyester Epoxy
Inlet Diameter13 1/4"
Maximum Airflow6700 CFM
Maximum Fan Speed2250 RPM
Minimum Airflow2190 CFM
StandardsNEC, OSHA
Wheel Diameter22 5/8"

Shipping Info:

Ship weight (kg) 184.5
Ship height (cm)116.84
Ship length (cm)93.98
Ship width (cm)111.76
HS code8414596060
Country of OriginUS

Product Variants

ProductModelMotor HpInlet Dia.Outlet HeightDischarge Width (in.)Bearing TypeHousing HeightHousing LengthHousing WidthPrice
DAYTON 3C106 Blower Duct 15 5/8 In | AC8LJQ 3C1063 hp to 10 hp9 1/4"9"7.5"Ball24 3/8"23 7/8"7 1/2"€2,032.57
DAYTON 3C107 Blower Duct 19 1/8 In | AC8LJR 3C1077 1/2 hp to 15 hp11 1/4"11"-Ball29 3/4"28 5/8"9"€2,633.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3C108 Blower Duct 22 5/8 In
€3,183.20 /unit