DAYTON 3C048 Blower | AC8LJL

DAYTON 3C048 Blower

Item: AC8LJL Model: 3C048
In Stock

Get it by Tuesday, Jun 17

€4,054.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Amca Fan ClassI
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm1130/1240/1425/1690/1865 RPM
ColorGray
Depth42 15/16" , 42 7/8"
Dimension A25"
Dimension B17"
Dimension C21 1/2"
Dimension D15 7/8"
Dimension E17"
Dimension F23 3/8"
Dimension H16 1/2"
Dimension J13 3/4"
Dimension K18 3/4"
Dimension L15 3/4"
Dimension M31 1/2"
Dimension N10"
Dimension P21 1/2"
Dimension Q17 7/8"
Dimension R20 1/8"
Dimension S36 1/4"
Dimension T25"
Dimension X23 3/4"
Dimension Y1/2"
Discharge PositionBottom Angular Up, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Drive TypeBelt Drive
Electrical ConnectionGround Wire
FeaturesDynamically Balanced Wheels That Provide Full Class 1 Performance Range, Features Variable-Pitch Sheaves, Pillow-Block Bearings, Weatherproof Drive Covers
Height40 1/4"
Housing ColorGray
Housing FinishGray Baked Polyester Epoxy
Housing MaterialSteel
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageNo
Includes MotorNo
Inlet Dia.21 1/2"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Maximum Motor Horsepower7 1/2 hp
Minimum Motor Horsepower1 1/2 hp
Motor Hp1 1/2 hp to 7 1/2 hp
Mounting TypeMotor Mount
Number Of Discharge Positions6
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height21 1/2"
Outlet ShapeRectangular
Outlet Width15 7/8"
Shaft Dia.1 1/8" , 1 3/16"
Thermal Overload ProtectionYes
TypeBelt Drive Less Drive Package
Wheel Dia.20"
Wheel MaterialSteel
Wheel Width10 1/32" , 10"
Width34 1/2"
Drive Package With Motor Included?No
Housing Material FinishGray Polyester Epoxy
Inlet Diameter21 1/2"
Manufacturer Warranty Length1 yr. Limited
Maximum Airflow9397 CFM
Maximum Ambient Temperature104°F
Maximum Fan Speed1865 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure3 1/2 in. wc
Minimum Airflow3600 CFM
Minimum Fan Speed1130 RPM
Mount TypeMotor Mount
Number Of Inlets1
Overall Depth42 7/8"
Overall Height40 1/4"
Overall Width34 1/2"
RotationCW
Shaft Diameter1 3/16"
StandardsAMCA AIR PERFORMANCE CERTIFIED, NEC, OSHA
Wheel Diameter20"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 155.7
Ship height (cm)102.24
Ship length (cm)108.9
Ship width (cm)87.63
HS code8414596060
Country of OriginUS

Product Variants

ProductModelWheel WidthInlet Dia.Outlet HeightOutlet WidthHeightDepthMotor HpShaft Dia.Price
DAYTON 3C049 Blower | AC8LJM 3C04912"26 3/8"26 1/4"19 1/4"47 7/8"47 3/8"2 hp to 10 hp1 3/8"€5,882.98
DAYTON 3C073 Blower | AC8LJN 3C0737 5/8"16 1/8"16 1/4"11 3/4"30 1/4"35 3/8"-1"€2,507.84
DAYTON 3C074 Blower | AC8LJP 3C0748 7/8"19 5/8"19 5/8"14 1/4"36 7/8"41 1/4"1 hp to 5 hp1 1/8"€2,995.48
DAYTON 3C110 Blower | AC8LJV 3C11010 3/4"32 1/4"32 1/4"23 3/8"58 3/8"52 3/8"3 hp to 10 hp1 5/8"€8,856.01
DAYTON 3C111 Blower | AC8LJW 3C11113 1/16"39"39 1/4"28 1/2"72 1/8"60 7/8"5 hp to 15 hp1 7/8"€13,758.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3C048 Blower
€4,054.36 /unit