Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3BY43 Drum Pump Piston 8oz | AC8LHK

DAYTON 3BY43 Drum Pump Piston 8oz

Item: AC8LHK Model: 3BY43
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Operated Drum Pump
Action TypePiston
Adapter MaterialPolypropylene
Adapter Size3/4", 2"
Adapter TypeDrum
ApplicationDegreasers, Floor Cleaners, Glass Cleaners, Chlorines
Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Kerosene, Salt Water, Sodium Hypochlorite/Bleach (To 20%)
Discharge Tube Inside Dia.1/2"
Discharge Tube Length22"
Discharge Tube Outlet I.d.1/2"
Discharge Tube Outlet O.d.5/8"
Discharge Tubing MaterialPVC
Fits Container Size5 gal., 15 gal., 30 gal., 55 gal.
For Container TypeBucket, Drum, Pail
For Use On5, 15, 30 And 55 Gal. Drums
For Use WithChlorines, Degreasers, Floor Cleaners, Glass Cleaners
Hose Inside Dia.1/2"
Hose Outside Dia.5/8"
Housing MaterialPVC
IncludesBung
Includes Bung AdapterYes
Includes Discharge HoseYes
Includes NozzleNo
Includes Suction TubeYes
Inlet Size1"
Length40"
Max. Temp.140°F
Max. Viscosity4000 SUS
MeteredNo
Not Recommended ChemicalsMethyl Ethyl Ketone (Mek)
Ounces Per Stroke8 oz.
Outlet MaterialPVC
Overall Length40"
Piston MaterialViton
Power SourceHand Operated
Seal MaterialBuna N
Self PrimingYes
Self-primingYes
Suction Tube Length23"
Suction Tube O.d.5/8"
Suction Tube Outside Dia.5/8"
Wetted MaterialGlass, PVC, Viton
Discharge Tube Outlet Id1/2"
For Media TypeAntifreeze, Automatic Transmission Fluid, Bleach, DEF, Diesel Fuel, Ethanol, Kerosene, Water
Housing Material - PumpsPVC
Max. Flow Rate8 oz./stroke
Pump Package TypeBasic Pump With Discharge Hose

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)8.38
Ship length (cm)58.42
Ship width (cm)8.38
HS code8413200000
Country of OriginTW

Product Variants

ProductModelMax. ViscosityIncludes Suction TubeFor Container SizeMax. Flow RateDiesel Exhaust Fluid CompatibleMeteredInlet SizeMax. Temp.Price
FILLRITE FR112A Hand Operated Drum Pump Rotary Transfer | AB2VRT 1P893 FR112A1500 SUSYes55 gal.10 oz./strokeNoNo1"120°F€339.41
DAYTON 2RUJ9 Drum Pump Piston Polypropylene | AC3DTZ 2RUJ98000 SUSYes55 gal.--No1"122°F€49.83
DAYTON 2RUK1 Drum Pump Piston Nylon | AC3DUA 2RUK18000 SUSYes55 gal.--No1"122°F€68.05
DAYTON 2RUK2 Drum Pump Double Diaphragm Aluminium | AC3DUB 2RUK21500 SUSYes---No3/4"122°F€333.28
DAYTON 2UY12 Dispensing Utility Pump 0.14 Ounce 5000 SSU | AC3NLY 2UY123000 SUSYes1L--No1"176°F€20.39
DAYTON 2UY14 PVC Drum Pump Siphon 22 Ounce 3000 SSU | AC3NLZ 2UY143000 SUSYes---No1"140°F€49.09
DAYTON 38Y789 Drum Pump Siphon 2 GPM | AC7XBV 38Y789500 SUSYes5 gal.--No5/9"140°F€4.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3BY43 Drum Pump Piston 8oz
€25.54 /unit