Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3ACB5 Nitrile Replacement Impeller | AC8HAZ

DAYTON 3ACB5 Nitrile Replacement Impeller

Item: AC8HAZ Model: 3ACB5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€134.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNitrile Replacement Impeller
Fits BrandDayton
IncludesInstruction Sheet
Compatible With BrandDayton
Compatible With Grainger Part Number3ACB2
Impeller MaterialBuna-N

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)12.45
Ship length (cm)8.38
Ship width (cm)8.13
HS code4016996050
Country of OriginCN

Product Variants

ProductModelMPNPrice
DAYTON 3ACB3 Nitrile Replacement Impeller | AC8HAX 3ACB33ACB3€91.95
DAYTON 3ACB4 Nitrile Replacement Impeller | AC8HAY 3ACB43ACB4€117.08
DAYTON 3ACC2 Nitrile Replacement Impeller | AC8HBF 3ACC23ACC2€105.63
DAYTON 3ACC3 Nitrile Replacement Impeller | AC8HBG 3ACC33ACC3€131.91
DAYTON 3ACC9 Nitrile Replacement Impeller | AC8HBN 3ACC93ACC9€254.06
DAYTON 3ACD1 Nitrile Replacement Impeller | AC8HBP 3ACD13ACD1€243.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3ACB5 Nitrile Replacement Impeller
€134.81 /unit