DAYTON 3AA31 Dust Collector 3/4 Hp | AC8GTX

DAYTON 3AA31 Dust Collector, Two Stage Portable, 600 cfm Max. Flow, 3/4 Hp, 7.5 A

Item: AC8GTX Model: 3AA31
In Stock

Get it by Monday, Jun 16

€350.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Collector
Adaptor Inlet DiameterNot Applicable
Amps7.5A
Drum Dia.18" to 19.5"
Hose Dia.4"
Hp3/4 hp
Lower Collector CapacityNot Applicable
Lower Collector TypeDrum
Main Inlet Diameter4"
Max. Flow600 CFM
Operating Velocity Range5500 FPM
Overall Height53 1/2"
Overall Length42"
Overall Width39"
Phase1
Sound Level79 dBA
Static Pressure - Max.7.1"
Static Pressure Range1.51" to 7.1"
TypeTwo Stage Portable
Voltage115/230V
Amperage7.5A
Dust Collector TypeTwo-Stage
Frequency60 Hz
Horsepower3/4 hp
Lower Collector IncludedN
Lower Collector NoteDrum Not Included
Maximum Air Flow600 CFM
Maximum Sound Rating79 dBA
Maximum Velocity5500 FPM
Mounting TypePortable
Nameplate Voltage115/230V AC
Upper Filter TypeFilter Bag

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)55.88
Ship length (cm)55.88
Ship width (cm)66.55
HS code8421398015
Country of OriginCN

Product Details:

    • Filter Bag (5 micron)

Product Variants

ProductModelHose Dia.Sound LevelVoltageStatic Pressure RangeDrum Dia.Operating Velocity RangeOverall HeightOverall WidthPrice
DAYTON 1RWB3 Mobile Dust Collector 1 Hp 115/230 V | AB3FJA 1RWB34"65 dBA115/230V4" to 8.5"--66"20 1/2"€458.49
RFQ
DAYTON 3AA17 Dust Collector | AC8GTJ 3AA175"82 dBA-1.47" to 7.3"22" to 24"6900 FPM53 1/2"39"€824.16
DAYTON 3AA18 Dust Collector | AC8GTK 3AA185"82 dBA230/460V1.34" to 7.3"22" to 24"6900 FPM53 1/2"39"€505.95
DAYTON 3AA21 Dust Collector | AC8GTM 3AA216"83 dBA-1.64" to 9"22" to 24"6900 FPM53 1/2"39"€764.56
DAYTON 3AA24 Central Dust Collector | AC8GTQ 3AA247"83 dBA-1.42" to 12"22" to 24"9450 FPM117 11/16"32 1/2"€2,039.30
DAYTON 3AA25 Central Dust Collector | AC8GTR 3AA257"83 dBA230/460V1.76" to 12"22" to 24"9450 FPM--€1,823.80
DAYTON 3AA26 Central Dust Collector | AC8GTT 3AA267"85 dBA230/460V2.01" to 13"22" to 24"---€2,372.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3AA31 Dust Collector, Two Stage Portable, 600 cfm Max. Flow, 3/4 Hp, 7.5 A
€350.13 /unit