DAYTON 39UK52 Air Circulator 6200 cfm 115V 24 Inch Steel | AH9DHZ

DAYTON 39UK52 Air Circulator 6200 cfm 115V 24 Inch Steel

Item: AH9DHZ Model: 39UK52
In Stock

Get it by Thursday, Jun 12

€353.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Air Velocity (fpm) @ 40 Ft140/100 FPM
Air Velocity (fpm) @ 60 Ft.50/35 FPM
Air Velocity @ 20 Ft.350/245 FPM
AssembledPartially Assembled
Bearing TypeBall
Blade Dia.24"
Blade MaterialAluminum
Cord Length10 ft.
Depth20"
Drive TypeDirect
Environmental ApplicationsIndustrial
Fan Accessory StyleStandard
Fan Cord Length10 ft.
Fan Speed1075/750 RPM
Fan StyleStandard
Guard MaterialSteel
Height29"
Housing MaterialSteel
Max. Ambient Temp.104°F
Max. Depth20"
Mobile/stationaryStationary
Motor Enclosure DesignOpen Air Over
Motor Hp333/1000 hp
Motor InsulationClass B
Motor Insulation ClassClass B
Motor Speed1100/800 RPM
Motor TypePermanent Split Capacitor
Mounting LocationFloor
Number Of Blades3
Number Of Speeds2
OscillatingNo
Outside Dia.34"
Phase1
Shaft Dia.5/8"
Sound Level75 dBA
StyleStandard
Thermal ProtectionAutomatic
Wheel Dia.7"
Width34"
Wire Guard FinishPowder Coat

Shipping Info:

Ship weight (kg) 23.6655
Ship height (cm)38.1
Ship length (cm)72.39
Ship width (cm)72.39
Country of OriginCN

Product Details:

    • Oscillating : No
    • Mobile/Stationary : Mobile

Product Variants

ProductModelBlade Dia.Number Of SpeedsMotor HpMounting LocationAssembledDrive TypeMax. Ambient Temp.Thermal ProtectionPrice
DAYTON 1YNW3 Air Circulator 24 Inch 5800 Cfm 115v | AB4LGX 1YNW324"2333/1000 hp-YesDirect104°FAutomatic€394.09
DAYTON 1YNW4 Air Circulator 30 Inch 6900 Cfm 115v | AB4LGY 1YNW430"2333/1000 hp-Partially AssembledDirect104°FAutomatic€442.74
DAYTON 1YNW5 | AB4LGZ | Air Circulator 1YNW536"21/2 hp-Partially AssembledDirect104°FAutomatic€984.07
1YNW6, DAYTON Air Circulator, 42 In. 15000 Cfm 115v | AB4LHA 1YNW642"21/2 hp-Partially AssembledDirect104°FAutomatic€1,711.16
DAYTON 1YNW7 Air Circulator 36 Inch 14000 Cfm 115v | AB4LHB 1YNW736"2--Partially AssembledBelt104°FAutomatic€847.05
DAYTON 1YNW8 Air Circulator 42 Inch 18000 Cfm 115v | AB4LHC 1YNW842"2--Partially AssembledBelt104°FAutomatic€1,164.42
DAYTON 2RDZ1 Air Circulator 24 Inch 5800 Cfm 115v | AC3BTN 2RDZ124"2333/1000 hp-Partially AssembledDirect104°FAutomatic€605.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 39UK52 Air Circulator 6200 cfm 115V 24 Inch Steel
€353.21 /unit