Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 36GK86 Thermocouple Jack J Black Flat Pins | AH6UZT

DAYTON 36GK86 Thermocouple Jack J Black Flat Pins

Item: AH6UZT Model: 36GK86
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Jack
Connector MaterialGlass Filled Nylon
MaterialGlass Filled Nylon
TypeJ
Body MaterialGlass-Filled Thermoplastic
ColorBlack
For Sensor TypeType J
Plug/connector TypeMini Plug
Product TypeThermocouple Jack

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)5.08
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Characteristics: Flat Pins, Single Screw Design

Product Variants

ProductModelTypeColorConnector TypePlug Or Connector TypeMaterialConnector MaterialPrice
DAYTON 36GK80 Thermocouple Plug J Black Miniature | AH6UZL 36GK80J---Glass Filled NylonGlass Filled Nylon€7.53
DAYTON 36GK81 Thermocouple Plug J Black Miniature | AH6UZM 36GK81J---Glass Filled NylonGlass Filled Nylon€6.83
DAYTON 36GK82 Thermocouple Plug J Black Miniature | AH6UZN 36GK82J---Glass Filled NylonGlass Filled Nylon€6.34
DAYTON 36GK83 Thermocouple Plug K Yellow Miniature | AH6UZP 36GK83K---Glass Filled NylonGlass Filled Nylon€7.72
DAYTON 36GK84 Thermocouple Plug K Yellow Miniature | AH6UZQ 36GK84K---Glass Filled NylonGlass Filled Nylon€6.83
DAYTON 36GK85 Thermocouple Plug K Yellow Miniature | AH6UZR 36GK85K---Glass Filled NylonGlass Filled Nylon€6.34
DAYTON 36GK87 Thermocouple Jack J Black 2 Pins | AH6UZU 36GK87J---Glass Filled NylonGlass Filled Nylon€6.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 36GK86 Thermocouple Jack J Black Flat Pins
€12.47 /unit