Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 35YV92 Speed Control 2-Speed 115/230V 0.5/0.25A | AH6FHF

DAYTON 35YV92 Speed Control 2-Speed 115/230V 0.5/0.25A

Item: AH6FHF Model: 35YV92
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€454.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Control
Contact FormNot Applicable
Height3 3/4"
IncludesHardware, Integral Transformer
Max. Amps0.5/0.25A
Max. Temp. SettingNot Applicable
Maximum Input Current0.5A
Maximum Input Wattage50 W
Min. Temp. SettingNot Applicable
Number Of Switches Or Dials2
Overall Depth2 3/4"
Overall Height3 3/4"
Overall Width5 3/4"
Plate ColorGray
Plate MaterialAluminum
ReversibleNot Reversible
Switch ColorBlack
Switch TypeDial
Voltage Rating115/230V
Width5 3/4"
Compatible With SeriesDayton Fans with EC Motors
Input Voltage115/230V AC
Nominal Input Voltage120/240V AC
PlateGray Aluminum
Product TypeSpeed Control
Switch DesignDial
Temperature SensorTemperature Sensor Not Included

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)11.43
Ship length (cm)25.4
Ship width (cm)16.26
Country of OriginCN

Product Variants

ProductModelPlate ColorSwitch ColorHeightMax. WattageVoltage RatingFitsPrice
DAYTON 43Y140 Speed Control 115/230 Volt | AD4RKA 43Y140SilverBlack4 1/2"-115/230VSingle Gang Junction Box€437.81
DAYTON 48C172 Speed Control 6 Amps | AD6QRK 48C172SilverBlack4 1/2"720 W115VSingle Gang Box€57.14
DAYTON 48C173 Speed Control 10 Amps | AD6QRL 48C173SilverBlack4 1/2"1200 W115VSingle Gang Box€88.05
DAYTON 5NRA4 Fan Speed Control Foward Rev 120 V | AE4XGJ ICFCFR5-SSilverBlack5"540 W120V-€73.77
DAYTON 35YV94 Speed Control Touch 115/230V 0.5/0.25A | AH6FHH 35YV94WhiteWhite4 1/4"-115/230VSingle Gang Junction Box€801.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 35YV92 Speed Control 2-Speed 115/230V 0.5/0.25A
€454.77 /unit