DAYTON 35KT39 Scissor Lift Cart 4000 lb. 42 Inch Length x 30 | AH4TPF

DAYTON 35KT39 Scissor Lift Cart 4000 lb. 42 Inch Length x 30

Item: AH4TPF Model: 35KT39
In Stock

Get it by Tuesday, Jun 10

€1,235.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLift Table
Caster MaterialPolyurethane
Frame MaterialSteel
Lifting Height Max.54"
Load Capacity4000 lbs.
Min. Lifting Height36"
Overall Height54"
Overall Length42"
Overall Width30"
Platform Length42"
Platform StyleFixed
Platform Width30"
Brake TypeFloor Lock
Lift MechanismHydraulic
Maximum Lifting Height54"
Minimum Lifting Height36"
OperationManual
Platform MaterialSteel
Platform TypeSolid
Wheel TypeTread on Core
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 252
Ship height (cm)102.87
Ship length (cm)106.68
Ship width (cm)76.2
Country of OriginCN

Product Details:

    • Mobile/Stationary : Mobile
    • Lift Control : Foot Pump
    • Lift Mechanism : Hydraulic
    • Lift Mobility : Manual Lift, Manual Push
    • Number of Posts : 4

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthPlatform StyleLowered HeightCaster Dia.Power SourceRaised HeightPrice
DAYTON 11A564 Scissor Lift Cart 2000 Lb. Steel Fixed | AA2TQX 11A5642000 lbs.36"24"Fixed24"5"Manual42"€2,410.13
DAYTON 11A565 Scissor Lift Cart 2000 Lb. Steel Fixed | AA2TQY 11A5652000 lbs.48"30"Fixed24"5"Manual42"€1,256.25
DAYTON 2MPP5 Scissor Lift Cart 440 Lb. Steel Roller | AC2TGN 2MPP5440 lbs.32"20"Roller19 1/2"5"Hydraulic43 3/4"€1,222.28
DAYTON 2MPP6 Scissor Lift Cart 990 Lb. Steel Roller | AC2TGP 2MPP6990 lbs.40"20"Roller245"6"Hydraulic46 3/4"€1,381.29
DAYTON 2MPP7 Scissor Lift Cart 1540 Lb. Steel Roller | AC2TGQ 2MPP71540 lbs.40"20"Roller245"6"Hydraulic46 7/8"€1,356.20
DAYTON 2MPP8 Scissor Lift Cart 2200 Lb. Steel Roller | AC2TGR 2MPP82200 lbs.40"20"Roller245"6"Hydraulic45 1/4"€1,509.17
DAYTON 33W286 Scissor Lift Cart 1100 Lb. Steel Fixed | AC6GPX 33W2861100 lbs.39.5 ft.20 1/2"Fixed17 ft.6"Hydraulic-€840.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 35KT39 Scissor Lift Cart 4000 lb. 42 Inch Length x 30
€1,235.94 /unit