Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 35JF60 Disconnect Switch 32A 20 HP 3PST 65IP | AH4RDQ

DAYTON VS-DS40BG Disconnect Switch 32A 20 HP 3PST 65IP

Item: AH4RDQ Model: VS-DS40BGCross Ref: 35JF60
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€299.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Disconnect Switch
Amps32A
Contact Form3PST
Depth5 1/5"
DutyGeneral
Height5.1"
Hp20 hp @ 600V AC
MaterialPolycarbonate, Steel
Nema Enclosure TypeNEMA 3R, NEMA 12
Number Of Poles3
Number Of Wires3
Phase3.0
UseIsolate Or Disconnect A Load
Voltage600V AC
Width5.1"
Current Rating40A
Handle ColorBlack
Housing MaterialPolycarbonate
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Neutral Assembly IncludedNo
Protection MethodNon Fusible
Standard Conduit Size3/4"
StandardsUL 98, UL/CSA
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)18.8
Ship length (cm)20.57
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Fusible / Nonfusible : Nonfusible
    • Neutral Assembly Included : No

Product Variants

ProductModelAmpsPhaseVoltageContact FormNumber Of PolesNumber Of WiresDutyPrice
DAYTON 35JF52 Disconnect Switch 32A 20 HP 600VAC 3-Phase | AH4RDG VS-DS40RY32A3.0600V AC3PST33General€234.83
DAYTON 35JF53 Disconnect Switch 50A 30 HP 600VAC 3-Phase | AH4RDH VS-DS60RY50A3.0600V AC3PST33General€232.69
DAYTON 35JF54 Disconnect Switch 63A 40 HP 600VAC 3-Phase | AH4RDJ VS-DS80RY63A3.0600V AC3PST33General€347.99
DAYTON 35JF56 Disconnect Switch 5.1 Inch Height x 5.1 Inch Width x 5.2 inch Depth | AH4RDL VS-DS40RYK32A3.0600V AC3PST33General€226.92
DAYTON 35JF57 Disconnect Switch 7.1 Inch Height x 4.3 Inch Width x 5.8 inch Depth | AH4RDM VS-DS60RYK50A3.0600V AC3PST33General€264.14
DAYTON 35JF58 Disconnect Switch 7.1 Inch Height x 7.2 Inch Width x 5.8 inch Depth | AH4RDN VS-DS80RYK63A3.0600V AC3PST33General€407.43
DAYTON 35JF61 Disconnect Switch 50A 30 HP 3PST 65IP | AH4RDR VS-DS60BG50A3.0600V AC3PST33General€259.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON VS-DS40BG Disconnect Switch 32A 20 HP 3PST 65IP
€299.19 /unit