DAYTON 34TJ44 Double Diaphragm Pump 1-1/2 Inch 102 Gpm | AG4VCM

DAYTON 34TJ44 Double Diaphragm Pump 1-1/2 Inch 102 Gpm

Item: AG4VCM Model: 34TJ44
In Stock

Get it by Tuesday, Jun 10

€7,376.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Diaphragm Pump
Air Intake Connection Size1/2"
Air Intake Connection TypeFlange
Ball MaterialSantoprene
Body MaterialStainless Steel
Check Seat MaterialSantoprene
Connection Size1 1/2"
Connection StyleFlange
Connection TypeFlanged
Diaphragm MaterialSantoprene
Display Qty1
Flow Rate (maximum)102 GPM
GradeGrade 316
Housing MaterialStainless Steel
Inlet/outlet Size1 1/2"
Manifold ConnectionSingle Port
Manifold Connection TypeFlange , Single Port
Max. Dia. Solids9/32"
Max. Flow Rate102 GPM
Max. Media Temp.180°F
Max. Operating Pressure100 psi
Max. Solid Dia.7/25"
Media Discharge Connection Size1 1/2"
Media Discharge Connection TypeFlange
Media Intake Connection Size1 1/2"
Media Intake Connection TypeFlange
Operation TypeAir Operated
Overall Height27 4/5"
Overall Length11.3"
Overall Width16 1/5"
Pump Operation TypeAir
Self Priming Dry18 ft.
Self Priming Wet28 ft.
Self-priming Dry18 ft.
Self-priming Wet28 ft.
Solid Diameter (maximum)7/25"
Valve MaterialSantoprene
Valve TypeBall
Air Inlet1/2" Flange
Power SourceAir

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)70.61
Ship length (cm)28.7
Ship width (cm)41.15
HS code8413500050
Country of OriginUS

Product Variants

ProductModelHousing MaterialDiaphragm MaterialCheck Seat MaterialMax. Solid Dia.Max. Media Temp.Valve TypeValve MaterialMax. Flow RatePrice
FLOJET N5100020G Diaphragm Pump Air Operated Acetal 120f | AA4PGJ 12W294 N5100020GAcetalVitonViton1/8"120°FBallPolypropylene2.5 GPM€316.10
FLOJET G573215Z Double Diaphragm Pump 1/2 Inch 5.0 Gpm | AC3XFM 2XE84 G573215ZPolypropyleneVitonViton1/8"120°FBallViton5 GPM€348.37
FLOJET G575215Z Double Diaphragm Pump Air Operated 120f | AE2LUD 4YD53 G575215ZPolypropyleneSantopreneSantoprene1/8"120°FBall-5 GPM€258.32
DAYTON 22A592 Pump 3/4 Inch Npt 32 Gpm Buna N | AB6QHT 22A592AluminumBuna NAluminum1/16"180°FBallBuna N32 GPM€1,541.52
DAYTON 22A594 Pump 1-1/2 Inch Npt 50 Gpm Buna N | AB6QHV 22A594AluminumBuna NAluminum3/16"180°FBallBuna N50 GPM€1,853.07
DAYTON 22A595 Pump 3 Inch Flange 215 Gpm Buna N | AB6QHW 22A595AluminumBuna NBuna N13/32"180°FBallBuna N215 GPM€4,817.77
DAYTON 22A596 Pump 3 Inch Flange 215 Gpm Santoprene | AB6QHX 22A596AluminumSantopreneSantoprene13/32"212°FBallSantoprene215 GPM€3,952.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 34TJ44 Double Diaphragm Pump 1-1/2 Inch 102 Gpm
€7,376.69 /unit