DAYTON 34D646 Drum Truck 55 Gallon Steel Red 59-1/2 Inch Height | AC6LEG

DAYTON 34D646 Drum Truck 55 Gallon Steel Red 59-1/2 Inch Height

Item: AC6LEG Model: 34D646
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€338.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Truck
Drum Capacity55 gal.
Front Wheel Width2 1/2"
Handle TypeDual
Load Capacity1000 lbs.
MaterialSteel
Wheel Bearing TypeRoller
For Container MaterialSteel
Frame MaterialSteel
Frame TypeRounded Back
Handle Height59 1/2"
Includes Stair ClimberWithout Stair Climber
Non-marking Axle-mounted WheelsNo
Nose Plate MaterialSteel
Nose Plate ProfileStandard
Nose Plate Thickness1/4"
OperationManual
Overall Depth18"
Overall Height59 1/2"
Overall Width23 1/2"
Wheel BearingsRoller
Wheel Dia.10"
Wheel TypeTread on Core
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 35.235
Ship height (cm)151.13
Ship length (cm)45.72
Ship width (cm)59.69
HS code8716805010
Country of OriginUS

Product Variants

ProductModelLoad CapacityHandle TypeOverall HeightOverall WidthOverall DepthWheel MaterialFrame MaterialWheel TypePrice
DAYTON 34D647 Drum Truck 55 Gallon Steel Red Height 59 In | AC6LEH 34D6471000 lbs.Dual And Curved59"24"18"RubberSteel-€376.34
RFQ
DAYTON 34D649 Drum Truck 55 Gallon Steel Red 56-1/2 Inch Height | AC6LEK 34D6491000 lbs.Dual------€419.82
RFQ
DAYTON 34D651 Drum Truck With Brake Rubber Wheel | AC6LEM 34D6511000 lbs.Dual And Curved55 1/4"25"21"Mold On Rubber--€846.59
DAYTON 34D652 Drum Truck 30-85 Gallon 55-1/4 Inch Height | AC6LEN 34D6521000 lbs.Dual And Curved55 1/4"25"55"RubberAluminum-€565.32
DAYTON 34D654 Drum Truck 30-85 Gallon Aluminium 58 Inch Height | AC6LEQ 34D654700 lbs.Dual And Curved58"28"21"Pneumatic-Pneumatic€667.72
RFQ
DAYTON 34D665 Drum Truck 55 Gallon Steel 57-1/2 Inch Height | AC6LFC 34D6651000 lbs.Dual------€359.39
DAYTON 30YP18 Drum Truck 30 or 55 gal. 1000 lb. | AH3AYD 30YP181000 lbs.-37"26"52"Rubber-Caster€665.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 34D646 Drum Truck 55 Gallon Steel Red 59-1/2 Inch Height
€338.31 /unit