Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 347HY1 Exhaust Ventilator, Gable Mounted, 1500 sq. ft. Max. Attic Area, 1060 CFM, Auto | CJ2DDG

DAYTON 347HY1 Exhaust Ventilator, Gable Mounted, 1500 sq. ft. Max. Attic Area, 1060 CFM, Auto

Item: CJ2DDG Model: 347HY1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€273.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Ventilator
Blade MaterialAluminum
Cfm @ 0.125-in. Sp585 CFM
Control Method - Roof VentilatorsAutomatic
Control TypeThermostat
Dome Dia.18 3/8"
Dome DiameterNot Applicable
Dome ShapeNot Applicable
Dome WidthNot Applicable
Exhaust Airflow @ 0.125 In Sp585 CFM
Fire Safety Shut-offNo
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing MaterialSteel
Hp1/20 hp
IncludesGuard, Thermostat
Includes HumidistatNo
Includes ShutterNo
Includes ThermostatYes
Length6"
Motor Hp1/20 hp
Motor IncludedYes
Mounting LocationGable
Overall Height18"
Overall Width18"
Power Method - Roof Ventilators120V
Power SourceElectric Motor
Rough Opening Dia.17 5/8"
Rough Opening LengthNot Applicable
Rough Opening ShapeRound
Rough Opening WidthNot Applicable
Wattage103 W
Airflow @ Static Pressure585 CFM @ 1/8"
Current1A
Exhaust Airflow @ 0.000 In Sp1060 CFM
Frequency60 Hz
Includes MotorYes
Maximum Attic Area1500 sq. ft.
Maximum Fan Speed1550 RPM
Maximum Motor Speed1550 RPM
Motor Horsepower1/20 hp
Nameplate Voltage120V AC
Overall Length6"
Rough Opening Diameter17 5/8"
Thermostat Temperature Range90°F to 130°F

Shipping Info:

Ship weight (kg) 5.832
Ship height (cm)45.72
Ship length (cm)15.24
Ship width (cm)45.72
Country of OriginCN

Product Variants

ProductModelOverall HeightDrive TypeBlade Dia.PhaseMotor HpHousing MaterialMounting LocationShaft Dia. Sheave EndPrice
DAYTON 2RB67 Roof Vent 48 Inch Less Drive Package | AC3BHZ 2RB6771 5/6"Belt Drive48"--SteelRoof1 1/4"€5,463.96
RFQ
DAYTON 4YU90 Exhaust Vent 30 In | AE2PGT 4YU9036 1/8"Not Applicable30"--AluminumRoof1 1/4"€3,091.86
DAYTON 4YY23 Exhaust Vent 24 In | AE2QEJ 4YY2326"Belt Drive24"--SteelRoof3/4"€1,625.11
DAYTON 7A407 Exhaust Vent 30 In | AF3AFF 7A40736 1/8"Belt Drive30"1-AluminumRoof1 1/4"€3,652.80
DAYTON 7A408 Exhaust Vent 30 In | AF3AFG 7A40836 1/8"Belt Drive30"1-AluminumRoof1 1/4"€3,669.74
DAYTON 7A410 Exhaust Vent 30 In | AF3AFJ 7A41036 1/8"Belt Drive30"1-AluminumRoof1 1/4"€3,989.12
DAYTON 7A411 Exhaust Vent 30 In | AF3AFK 7A41136 1/8"Belt Drive30"1-AluminumRoof1 1/4"€4,121.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 347HY1 Exhaust Ventilator, Gable Mounted, 1500 sq. ft. Max. Attic Area, 1060 CFM, Auto
€273.24 /unit