Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 347HX8 Exhaust Ventilator, Gable Mounted, 1600 sq. ft. Max. Attic Area, 800 CFM, Auto | CJ2DDE

DAYTON 347HX8 Exhaust Ventilator, Gable Mounted, 1600 sq. ft. Max. Attic Area, 800 CFM, Auto

Item: CJ2DDE Model: 347HX8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Ventilator
Airflow @ 0.000 In Sp800 CFM
Blade MaterialAluminum
Cfm @ 0.125-in. Sp470 CFM
Control Method - Roof VentilatorsAutomatic
Control TypeThermostat
Dome DiameterNot Applicable
Dome ShapeNot Applicable
Dome WidthNot Applicable
Exhaust Airflow @ 0.000 In Sp800 CFM
Exhaust Airflow @ 0.125 In Sp470 CFM
Fire Safety Shut-offNo
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing MaterialAluminum
Hp1/30 hp
IncludesGuard, Shutter, Thermostat
Includes HumidistatNo
Includes ShutterYes
Includes ThermostatYes
Length8"
Motor Hp1/30 hp
Motor IncludedYes
Mounting LocationGable
Overall Height15 1/4"
Overall Width15 1/4"
Power Method - Roof Ventilators120V
Power SourceElectric Motor
Rough Opening Dia.13"
Rough Opening LengthNot Applicable
Rough Opening ShapeSquare
Rough Opening WidthNot Applicable
Wattage66 W
Airflow @ Static Pressure470 CFM @ 1/8"
Current1.4A
Frequency60 Hz
Includes MotorYes
Maximum Attic Area1600 sq. ft.
Maximum Fan Speed1550 RPM
Maximum Motor Speed1550 RPM
Motor Horsepower1/30 hp
Nameplate Voltage120V AC
Overall Length8"
Rough Opening Diameter13"
Thermostat Temperature Range90°F to 130°F

Shipping Info:

Ship weight (kg) 5.292
Ship height (cm)38.74
Ship length (cm)20.32
Ship width (cm)38.74
Country of OriginCN

Product Variants

ProductModelOverall HeightDrive TypeBlade Dia.PhaseMotor HpHousing MaterialMounting LocationShaft Dia. Sheave EndPrice
DAYTON 2RB67 Roof Vent 48 Inch Less Drive Package | AC3BHZ 2RB6771 5/6"Belt Drive48"--SteelRoof1 1/4"€5,463.96
RFQ
DAYTON 4YU90 Exhaust Vent 30 In | AE2PGT 4YU9036 1/8"Not Applicable30"--AluminumRoof1 1/4"€3,091.86
DAYTON 4YY23 Exhaust Vent 24 In | AE2QEJ 4YY2326"Belt Drive24"--SteelRoof3/4"€1,625.11
DAYTON 7A407 Exhaust Vent 30 In | AF3AFF 7A40736 1/8"Belt Drive30"1-AluminumRoof1 1/4"€3,652.80
DAYTON 7A408 Exhaust Vent 30 In | AF3AFG 7A40836 1/8"Belt Drive30"1-AluminumRoof1 1/4"€3,669.74
DAYTON 7A410 Exhaust Vent 30 In | AF3AFJ 7A41036 1/8"Belt Drive30"1-AluminumRoof1 1/4"€3,989.12
DAYTON 7A411 Exhaust Vent 30 In | AF3AFK 7A41136 1/8"Belt Drive30"1-AluminumRoof1 1/4"€4,121.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 347HX8 Exhaust Ventilator, Gable Mounted, 1600 sq. ft. Max. Attic Area, 800 CFM, Auto
€206.79 /unit