Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33RH67 Cable 5/16 Inch 50 Feet 7 x 19 Steel | AG3PHN

DAYTON 33RH67 Cable 5/16 Inch 50 Feet 7 x 19 Steel

Item: AG3PHN Model: 33RH67
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Length50 ft.
MaterialGalvanized Steel
Size0.312"
Strand Type7 x 19
Working Load Limit1960 lbs.
Breaking Strength9800 lbf.
Cable Diameter5/16"
CoatingUncoated
ColorSilver
Core TypeIWRC
End TypePlain
Lifting CapabilityFor Lifting
LubricationUnlubricated
Overall Diameter5/16"
Overall Length50 ft.
Rope Strand Classification7 x 19
StandardsASTM A1023

Shipping Info:

Ship weight (kg) 3.726
Ship height (cm)8
Ship length (cm)21.79
Ship width (cm)21.79
HS code7312103074
Country of OriginCN

Product Details:

    • Coated/Uncoated (Uncoated)

Product Variants

ProductModelWorking Load LimitMaterialSizeSpool WidthGradeCoatingPrice
DAYTON 33RF61 Cable 5/16 Inch Diameter 500 Feet 7 x 19 Ss | AG3PCD 33RF611280 lbs.Stainless Steel1/4"6 1/4"Grade 302/304Clear Vinyl€2,321.74
DAYTON 33RF66 Cable 5/16 Inch Diameter 250 Feet 7 x 19 Vinyl | AG3PCJ 33RF66740 lbs.Stainless Steel0.188"6 1/4"Grade 302/304Clear Vinyl€647.46
DAYTON 33RH17 Cable 5/16 Inch 250 Feet 1 x 19 Stainless Steel | AG3PGT 33RH172500 lbs.Stainless Steel0.312"7 7/8"Grade 304-€1,284.45
DAYTON 33RH22 Cable 5/16 Inch 250 Feet 7 x 19 Stainless Steel | AG3PGU 33RH221800 lbs.Stainless Steel0.312"6 1/4"Grade 304-€1,180.30
DAYTON 33RH66 Cable 5/16 Inch 250 Feet 7 x 19 Steel | AG3PHM 33RH661960 lbs.Galvanized Steel0.312"6 1/4"--€391.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33RH67 Cable 5/16 Inch 50 Feet 7 x 19 Steel
€128.19 /unit