DAYTON 33RG78 Cable 1/4 Inch 250 Feet 1 x 19 Stainless Steel | AG3PFG

DAYTON 33RG78 Cable 1/4 Inch 250 Feet 1 x 19 Stainless Steel

Item: AG3PFG Model: 33RG78
In Stock

Get it by Wednesday, Jun 11

€1,186.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
GradeGrade 304
Length250 ft.
MaterialStainless Steel
Size1/4"
Spool Width11 3/4"
Strand Type1 x 19
Working Load Limit1640 lbs.
Cable Diameter1/4"
CoatingUncoated
ColorSilver
Core TypeIWRC
End TypePlain
Lifting CapabilityFor Lifting
LubricationUnlubricated
Overall Diameter1/4"
Overall Length250 ft.
StandardsASTM A1023

Shipping Info:

Ship weight (kg) 18.09
Ship height (cm)30
Ship length (cm)35
Ship width (cm)18.01
HS code7312101070
Country of OriginCN

Product Details:

    • Coated/Uncoated (Uncoated)

Product Variants

ProductModelWorking Load LimitMaterialSpool WidthGradeCoatingSizeStrand ClassPrice
DAYTON 33RF60 Cable 1/4 Inch 250 Feet 7 x 19 Ss | AG3PCC 33RF601280 lbs.Stainless Steel6 1/4"Grade 302/304Clear Vinyl1/4"-€836.20
DAYTON 33RF84 Cable 1/4 Inch 250 Feet 7 x 19 Steel | AG3PCZ 33RF841400 lbs.Galvanized Steel6 1/4"-Clear Vinyl1/4"-€258.45
DAYTON 33RF85 Cable 1/4 Inch 500 Feet 7 x 19 Steel | AG3PDA 33RF851400 lbs.Galvanized Steel6 1/4"-Clear Vinyl1/4"-€471.12
DAYTON 33RG79 Cable 1/4 Inch 500 Feet 1 x 19 Stainless Steel | AG3PFH 33RG791640 lbs.Stainless Steel11 3/4"Grade 304-1/4"-€1,805.00
DAYTON 33RG82 Cable 1/4 Inch 250 Feet 6 x 37 Class Iwrc Stainless Steel | AG3PFK 33RG82900 lbs.Stainless Steel6 1/2"Grade 304-1/4"Class IWRC€910.74
DAYTON 33RG84 Cable 1/4 Inch 25 Feet 7 x 19 Stainless Steel | AG3PFM 33RG841280 lbs.Stainless Steel-Grade 304-1/4"-€94.38
DAYTON 33RG87 Cable 1/4 Inch 250 Feet 7 x 7 Stainless Steel | AG3PFQ 33RG871220 lbs.Stainless Steel6 1/2"Grade 304-1/4"-€724.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33RG78 Cable 1/4 Inch 250 Feet 1 x 19 Stainless Steel
€1,186.78 /unit