Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33RF59 Cable 1/16 Inch 50 Feet 7 x 7 Vinyl | AG3PCB

DAYTON 33RF59 Cable 1/16 Inch 50 Feet 7 x 7 Vinyl

Item: AG3PCB Model: 33RF59
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
CoatingClear Vinyl
Coating MaterialClear Vinyl
GradeGrade 302/304
Length50 ft.
MaterialStainless Steel
Outside Dia.1/8"
Size0.062"
Strand Type7 x 7
Working Load Limit96 lbs.
Cable Diameter1/16"
Coating TypeVinyl
ColorSilver
Core TypeIWRC
End TypePlain
Lifting CapabilityFor Lifting
LubricationUnlubricated
Overall Diameter1/8"
Overall Length50 ft.
Rope Strand ClassificationClass 7 x 7
StandardsASTM A1023

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5
Ship length (cm)21.79
Ship width (cm)21.79
HS code7312101070
Country of OriginCN

Product Details:

    • Coated/Uncoated (Coated)

Product Variants

ProductModelWorking Load LimitCoatingMaterialSizeGradeSpool WidthPrice
DAYTON 33RF57 Cable 1/16 Inch 25 Feet 7 x 7 Vinyl | AG3PBZ 33RF5796 lbs.Clear VinylStainless Steel0.062"Grade 302/304-€19.61
DAYTON 33RF74 Cable 1/16 Inch Diameter 25 Feet 7 x 7 Vinyl | AG3PCT 33RF7454 lbs.Clear VinylStainless Steel0.047"Grade 302/304-€24.06
DAYTON 33RF81 Cable 1/16 Inch 25 Feet 7 x 7 Clear Vinyl | AG3PCW 33RF8196 lbs.Clear VinylGalvanized Steel0.062"--€23.46
DAYTON 33RF83 Cable 1/16 Inch 500 Feet 7 x 7 Clear Vinyl | AG3PCY 33RF8396 lbs.Clear VinylGalvanized Steel0.062"-3 3/8"€123.77
DAYTON 33RG44 Cable 1/16 Inch 500 Feet 7 x 7 Orange Vinyl | AG3PEE 33RG4496 lbs.Vinyl CoatedGalvanized Steel0.062"-3 3/8"€123.85
DAYTON 33RG63 Cable 1/16 Inch 25 Feet 1 x 19 Stainless Steel | AG3PEQ 33RG63100 lbs.-Stainless Steel0.062"Grade 304-€16.83
DAYTON 33RG64 Cable 1/16 Inch 50 Feet 1 x 19 Stainless Steel | AG3PER 33RG64100 lbs.-Stainless Steel0.062"Grade 304-€29.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33RF59 Cable 1/16 Inch 50 Feet 7 x 7 Vinyl
€41.00 /unit