Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33NT18 Power Supply DIN Rail 15W 24VDC Plastic | AH3WZM

DAYTON 33NT18 Power Supply DIN Rail 15W 24VDC Plastic

Item: AH3WZM Model: 33NT18
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Supply
Case MaterialPlastic Case
Depth4.02"
Frequency47-63 Hz
Height3.54"
Hold Up TimeGreater Than 16 ms
MountingDin Rail
Output Amps0.63A
Output NoiseLess Than Or Equal To 1%
Peak Amps0.63A
Power Rating15 W
Status IndicatorGreen DC Ok Signal
StyleSwitching
Width0.9"
Housing MaterialPlastic
Input Frequency - Minimum47 Hz
Input Voltage90-264V AC
Output Power - Rated15 W
Overall Depth4.02"
Overall Height3.54"
Overall Width0.9"
PhaseSingle
Power Supply StyleSwitching
Special FeaturesAdjustable Output Voltage, Finger Safe, Parallel Capability
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)3.81
Ship length (cm)12.19
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelPeak AmpsMountingStyleCase MaterialHold Up TimeOutput NoiseStatus IndicatorPrice
DAYTON 33NT15 Power Supply DIN Rail 15W 12VDC Plastic | AH3WZJ 33NT151.25ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€72.69
DAYTON 33NT16 Power Supply DIN Rail 30W 12VDC Plastic | AH3WZK 33NT162.5ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€87.24
DAYTON 33NT17 Power Supply DIN Rail 50W 12VDC Plastic | AH3WZL 33NT174.17ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€88.32
DAYTON 33NT19 Power Supply DIN Rail 30W 24VDC Plastic | AH3WZN 33NT191.25ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€102.10
DAYTON 33NT20 Power Supply DIN Rail 50W 24VDC Plastic | AH3WZP 33NT202.1ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€101.65
DAYTON 33NT21 Power Supply DIN Rail 50W 48VDC Plastic | AH3WZQ 33NT211ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€88.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33NT18 Power Supply DIN Rail 15W 24VDC Plastic
€70.13 /unit