DAYTON 33N391 Mounting Base Pedestal 1 T Galvanised | AC6GFB

DAYTON 33N391 Mounting Base Pedestal 1 T Galvanised

Item: AC6GFB Model: 33N391
In Stock

Get it by Tuesday, Jun 17

€877.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
Capacity1 ton.
ColorSilver
FinishGalvanized
Mast Dia.4 1/2"
MaterialWelded Steel
Mounting TypePedestal
Base TypePedestal
Compatible With Grainger Part Number7CZ25, 7CZ26, 7CZ27, 7CZ28
Compatible With Manufacturer Part Number7CZ25, 7CZ26, 7CZ27, 7CZ28
For Mast Diameter4.5"
IncludesOIPM
Maximum Load Capacity2000 lbs.

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)42.29
Ship length (cm)38.99
Ship width (cm)42.29
HS code8431491010
Country of OriginCN

Product Variants

ProductModelHeightFinishMounting Bolt Hole Spacing LengthRing To Ring CenterMounting Bolt Hole Spacing WidthShaft HeightMounting TypeMast Dia.Price
DAYTON 22F191 Mounting Base 4.4 Inch Frame 3-15/16 Inch | AB6UGZ 22F1913 3/8"Baked On Enamel1 3/4"3 15/16"4 1/4"3 1/2"--€33.43
DAYTON 22F192 Mounting Base 4.4 Inch Frame 4-1/4 Inch | AB6UHA 22F1923 3/8"Baked On Enamel1 3/4"4 1/4"4"3 1/2"--€33.43
DAYTON 22F193 Mounting Base 4.4 Inch Frame 4-1/4 Inch | AB6UHB 22F1933 3/8"Baked On Enamel1 3/4"4 1/4"4 1/4"3 1/2"--€33.43
DAYTON 22F194 Mounting Base 4.4 Inch Frame 4-3/8 Inch | AB6UHC 22F1943 3/8"Baked On Enamel1 3/4", 2 3/4"4 3/8"4 1/4"3 1/2"--€33.43
DAYTON 22F205 Mounting Base 4.4 Inch Frame 3-15/16 Inch | AB6UHN 22F2052 15/16"Baked On Enamel1 5/8"3 15/16"4 1/4"3"--€34.71
DAYTON 22F206 Mounting Base 4.4 Inch Frame 4-1/4 Inch | AB6UHP 22F2062 15/16"Baked On Enamel1 3/4"4 1/4"4 1/4"3"--€33.43
DAYTON 22F207 Mounting Base 4.4 Inch Frame 4-3/8 Inch | AB6UHQ 22F2072 15/16"Baked On Enamel1 3/4"4 3/8"4 1/4"3"--€33.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33N391 Mounting Base Pedestal 1 T Galvanised
€877.30 /unit