Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 32ZN71 Hand Operated Drum Pump, Piston, 5 Gallon Container, 7 oz per stroke Max. Flow Rate | CJ2KAR

DAYTON 32ZN71 Hand Operated Drum Pump, Piston, 5 Gallon Container, 7 oz per stroke Max. Flow Rate

Item: CJ2KAR Model: 32ZN71
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€221.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Operated Drum Pump
Action TypePiston
Adapter MaterialSteel
Discharge Tube Outlet I.d.3/8"
Discharge Tube Outlet O.d.1/2"
For Container Size5 gal.
For Container TypeDrum
For Media TypeGeneral Purpose
For Use WithCombustible And Flammable Media
Housing MaterialStainless Steel
Housing Material GradeGrade 304
IncludesScrew Cap Adaptors 1 3/4", 2 1/8", 2 1/4" And 2 7/8" And Bonding And Grounding Wires
Includes Bung AdapterYes
Includes Discharge HoseNo
Includes NozzleNo
Includes SpoutYes
Includes Suction TubeYes
Max. Viscosity650 SUS
MeteredNo
Power SourceHand Operated
Spout Length6"
Suction Tube Length25"
Discharge Tube Outlet Id3/8"
Housing Material - PumpsGrade 316 Stainless Steel
Max. Flow Rate7 oz./stroke
Pump Package TypeBasic Pump With Spout

Shipping Info:

Ship weight (kg) 2.115
Country of OriginIN

Product Variants

ProductModelMax. ViscosityIncludes Suction TubeFor Container SizeMax. Flow RateDiesel Exhaust Fluid CompatibleMeteredInlet SizeMax. Temp.Price
FILLRITE FR112A Hand Operated Drum Pump Rotary Transfer | AB2VRT 1P893 FR112A1500 SUSYes55 gal.10 oz./strokeNoNo1"120°F€339.41
DAYTON 2RUJ9 Drum Pump Piston Polypropylene | AC3DTZ 2RUJ98000 SUSYes55 gal.--No1"122°F€49.83
DAYTON 2RUK1 Drum Pump Piston Nylon | AC3DUA 2RUK18000 SUSYes55 gal.--No1"122°F€68.05
DAYTON 2RUK2 Drum Pump Double Diaphragm Aluminium | AC3DUB 2RUK21500 SUSYes---No3/4"122°F€333.28
DAYTON 2UY12 Dispensing Utility Pump 0.14 Ounce 5000 SSU | AC3NLY 2UY123000 SUSYes1L--No1"176°F€20.39
DAYTON 2UY14 PVC Drum Pump Siphon 22 Ounce 3000 SSU | AC3NLZ 2UY143000 SUSYes---No1"140°F€49.09
DAYTON 38Y789 Drum Pump Siphon 2 GPM | AC7XBV 38Y789500 SUSYes5 gal.--No5/9"140°F€4.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 32ZN71 Hand Operated Drum Pump, Piston, 5 Gallon Container, 7 oz per stroke Max. Flow Rate
€221.97 /unit